MANUAL FLUSH VALVE: AMERICAN STD, 1.28 GPF, 27 IN ROUGH-IN, 1½ IN SPUD COUPLING
MANUAL FLUSH VALVE: AMERICAN STD, 1.28 GPF, 27 IN ROUGH-IN, 1½ IN SPUD COUPLING
AMERICAN STANDARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This American Standard manual flush valve includes cover tube, sweat solder kit, and wall flange. It has a five-year manufacturer's warranty. In addition, it meets the standards for ADA, ANSI/ASME 112.19.2 and ASSE 1037. It has a chrome-plated finish.
Technical Specs
Item Manual Flush Valve
Fixture Connection Top Spud
Flush Mode Single Flush
Flush Valve Design Piston
Spud Coupling 1 1/2 in
Pressure Range 25 to 80 psi
Includes Cover Tube, Sweat Solder Kit, Wall Flange
Standards ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037
Flush Valve Location Exposed
For Use With Category Toilets
Gallons per Flush 1.28 gpf
Rough-In 27 in
Inlet Size 1 in IPS
Finish Chrome Plated
Manufacturers Warranty Length 5 yr
Plumbing Brand American Standard
Country of Origin China
(subject to change)
Alternate Products
AMERICAN STANDARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$712.35
/ EACH
AMERICAN STANDARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$670.26
/ EACH
AMERICAN STANDARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$704.74
/ EACH
AMERICAN STANDARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$249.53
/ EACH
Related Products
AMERICAN STANDARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.58
/ EACH