!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TANK CONTAINMENT UNIT, 65 GALLON CAPACITY, 61 X 32 X 12½ IN, YELLOW

TANK CONTAINMENT UNIT, 65 GALLON CAPACITY, 61 X 32 X 12½ IN, YELLOW

ULTRATECH

TANK CONTAINMENT UNIT, 65 GALLON CAPACITY, 61 X 32 X 12½ IN, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TANK CONTAINMENT UNIT, 65 GALLON CAPACITY, 61 X 32 X 12½ IN, YELLOW

TANK CONTAINMENT UNIT, 65 GALLON CAPACITY, 61 X 32 X 12½ IN, YELLOW

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $732.03 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT1124
  • Mfr. Model # 1124
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

This Ultra- Modular IBC Spill Pallets series tank containment unit is made of polyethylene and is yellow. It has a 65-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this spill pallet accessory includes lid, and can be used indoor. It is designed for use with 1125, 1126, 1127, 1128 and in the following applications: spill containment. It measures 61 inch length x 32 inch width x 12½ inch height.

Technical Specs

  • ItemTank Containment Unit
  • ColourYellow
  • Flexible/RigidRigid
  • For Use With BrandUltraTech
  • IncludesLid
  • Length61 in
  • MaterialPolyethylene
  • Recycled Content (%)No Recycled Content
  • Spill Capacity65 gal
  • Width32 in
  • Application Spill Containment
  • For Use With Mfr. Model Number 1125, 1126, 1127, 1128
  • Fluorinated No
  • Height 12 1/2 in
  • Indoor/Outdoor Use Indoor
  • Manufacturer Warranty 5 yr
  • Product Type Spill Pallet Accessory
  • Series Ultra- Modular IBC Spill Pallets
  • Standards 40 CFR 264.175, EPA, SPCC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list