!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AXIAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 42 IN BLADE, FOR CLEAN AIR

AXIAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 42 IN BLADE, FOR CLEAN AIR

DAYTON

AXIAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 42 IN BLADE, FOR CLEAN AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AXIAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 42 IN BLADE, FOR CLEAN AIR

AXIAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 42 IN BLADE, FOR CLEAN AIR

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,971.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN4YY26
  • Mfr. Model # 4YY26
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 444.0 lbs

Product Details

This axial upblast roof exhaust fan is made of steel. It features lifting lugs provided, removable windband for easy inspection and measures 50½ inch width, 38 inch height, 50½ inch depth. This axial upblast roof exhaust fan is designed for use with: industrial and commercial buildings. In addition, it is roof mountable, has a galvanized finish, it is belt driven, has regreasable pillow block bearings, 32,495 cfm air flow, and 52 inch diameter, and 5 max horsepower.

Technical Specs

  • ItemAxial Upblast Roof Exhaust Fan
  • Drive TypeBelt Drive
  • Base Length50 1/2 in
  • Base ShapeSquare
  • Minimum Airflow11,471 cfm
  • Minimum Motor Horsepower1/2 hp
  • Minimum Motor Speed275 RPM
  • For High-Static Pressure ApplicationsNot For High-Static Pressure Applications
  • Maximum Inlet Air Temperature120 Degrees F
  • Number of Blades5
  • Overall Depth50 1/2 in
  • Overall Height38 in
  • Includes Drive PackageDrive Package Not Included
  • ApplicationIndustrial and Commercial Buildings
  • Bearing TypeRegreasable Pillow Block
  • Brake Horsepower1 81/100 hp
  • Damper Size49.625 x 49.625 in
  • FeaturesLifting Lugs Provided, Removable Windband for Easy Inspection
  • Housing Length49.6 in
  • Housing Width49.6 in
  • Maximum Fan Speed718 RPM
  • Mounting LocationRoof
  • Noise Level @ 0.000 in SP @ 5 ft22 sones
  • Propeller Shaft Diameter1 1/4 in
  • Sound LevelFan RPM 482: 22.0 Sones @ 0.000 in SP and 5 ft, 21.0 sones @ 0.125 in SP and 5 ft, 23.0 sones @ 0.250 in SP and 5 ft, Fan RPM 530: 25.0 Sones @ 0.000 in SP and 5 ft, 24.0 sones @ 0.125 in SP and 5 ft, 25.0 sones @ 0.250 in SP and 5 ft, 24.0 sones @ 0.375 in SP and 5 ft, Fan RPM 607: 30.0 Sones @ 0.000 in SP and 5 ft, 29.0 sones @ 0.125 in SP and 5 ft, 29.0 sones @ 0.250 in SP and 5 ft, 31.0 sones @ 0.375 in SP and 5 ft, 30.0 sones @ 0.500 in SP and 5 ft, Fan RPM 718: 39.0 Sones @ 0.000 in SP and 5 ft, 39.0 sones @ 0.125 in SP and 5 ft, 42.0 sones @ 0.250 in SP and 5 ft, 41.0 sones @ 0.375 in SP and 5 ft, 39.0 sones @ 0.500 in SP and 5 ft, 43.0 sones @ 0.625 in SP and 5 ft, 46.0 sones @ 0.750 in SP and 5 ft
  • Assembly Unassembled
  • Blade Diameter 42 in
  • Base Width 50 1/2 in
  • Maximum Airflow 32,495 cfm
  • Maximum Motor Horsepower 5 hp
  • Maximum Motor Speed 718 RPM
  • Maximum Static Pressure 3/4 in wc
  • For Air Type Clean Air
  • Blade Material Steel
  • Standards AMCA, UL/cUL 705
  • Overall Diameter 52 in
  • Overall Width 50 1/2 in
  • Includes Motor Motor Not Included
  • Base Height 1 3/4 in
  • Blade Design Swept Steeply Pitched
  • Compatible Curb Manufacturer Part Number 2ZV86, 3AZJ5, 3C216
  • Electrical Connection Power Cord
  • Housing Finish Galvanized
  • Housing Material Steel
  • Maximum Ambient Temperature 120 Degrees F
  • Maximum Noise Level @ 5 Feet 39 sones
  • Mount Type Roof Curb
  • Power Source Electric Motor
  • Resistance Properties Weather Resistant
  • Speed Controllable Speed Not Controllable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list