!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AXIAL DOWNBLAST ROOF EXHAUST FANS, 36 IN BLADE, FOR 2,580 CFM TO 10,406 CFM AIRFLOW

AXIAL DOWNBLAST ROOF EXHAUST FANS, 36 IN BLADE, FOR 2,580 CFM TO 10,406 CFM AIRFLOW

DAYTON

AXIAL DOWNBLAST ROOF EXHAUST FANS, 36 IN BLADE, FOR 2,580 CFM TO 10,406 CFM AIRFLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AXIAL DOWNBLAST ROOF EXHAUST FANS, 36 IN BLADE, FOR 2,580 CFM TO 10,406 CFM AIRFLOW

AXIAL DOWNBLAST ROOF EXHAUST FANS, 36 IN BLADE, FOR 2,580 CFM TO 10,406 CFM AIRFLOW

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,494.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN4YU91
  • Mfr. Model # 4YU91
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 398.0 lbs

Product Details

This axial downblast roof exhaust fans includes NEMA 1 junction box, and is made of aluminum. It features fully rolled baffle bead, galvanized steel venturi/inlet/supports, and more and measures 58⅝ inch width, 43⅝ inch height, 58⅝ inch length. This axial downblast roof exhaust fans is designed for use with: industrial and commercial buildings. In addition, it is roof mountable, 10,406 cfm air flow, and 58⅝ inch diameter, and 1½ max horsepower.

Technical Specs

  • ItemAxial Downblast Roof Exhaust Fans
  • Mounting LocationRoof
  • Base Length46 in
  • Base Width46 in
  • Minimum Airflow2,580 cfm
  • Minimum Motor Horsepower3/4 hp
  • Maximum Motor Speed621 RPM
  • For High-Static Pressure ApplicationsNot For High-Static Pressure Applications
  • Blade MaterialSteel
  • Maximum Inlet Air Temperature120 Degrees F
  • StandardsAMCA Air Rated, UL/cUL 705
  • Overall Height43 5/8 in
  • Overall Width58 5/8 in
  • Includes MotorMotor Not Included
  • Base Height1 3/4 in
  • Blade DesignSwept Steeply Pitched
  • Compatible Curb Manufacturer Part Number2RB82, 2ZV85, 3C597, 3C598, 4HX44, 4HX52
  • Cutout Size41.5 in L x 41.5 in W
  • Electrical ConnectionPower Cord
  • Housing Length58.6 in
  • Housing Width58.6 in
  • Maximum Fan Speed621 RPM
  • Mount TypeRoof Curb
  • Propeller Shaft Diameter1 1/4 in
  • Safety FeaturesBirdscreen, Windband
  • Assembly Unassembled
  • Blade Diameter 36 in
  • Base Shape Square
  • Maximum Airflow 10,406 cfm
  • Maximum Motor Horsepower 1 1/2 hp
  • Minimum Motor Speed 493 RPM
  • Maximum Static Pressure 3/4 in wc
  • For Air Type Clean Air
  • Housing Material Aluminum
  • Speed Controllable Speed Not Controllable
  • Overall Diameter 58 5/8 in
  • Overall Length 58 5/8 in
  • Includes Drive Package Drive Package Not Included
  • Application Industrial and Commercial Buildings
  • Bearing Type Regreasable Pillow Block
  • Brake Horsepower 79/100 hp, 1 3/50 hp, 1 57/100 hp
  • Cutout Length 41.5 in
  • Damper Size 39 x 39 in
  • Features Fully Rolled Baffle Bead for Stability and Ease of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Motor Location In Airstream
  • Number of Blades 5
  • Resistance Properties Weather Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list