!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST SHUTTER FAN, 36 IN BLADE, 1 SPEED, 1 HP, TOTALLY ENCLOSED AIR OVER, 10,500 CFM, 115V AC

EXHAUST SHUTTER FAN, 36 IN BLADE, 1 SPEED, 1 HP, TOTALLY ENCLOSED AIR OVER, 10,500 CFM, 115V AC

CANARM

EXHAUST SHUTTER FAN, 36 IN BLADE, 1 SPEED, 1 HP, TOTALLY ENCLOSED AIR OVER, 10,500 CFM, 115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST SHUTTER FAN, 36 IN BLADE, 1 SPEED, 1 HP, TOTALLY ENCLOSED AIR OVER, 10,500 CFM, 115V AC

EXHAUST SHUTTER FAN, 36 IN BLADE, 1 SPEED, 1 HP, TOTALLY ENCLOSED AIR OVER, 10,500 CFM, 115V AC

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,241.65 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRXFS36
  • Mfr. Model # XFS36
  • UNSPSC # 40101644
  • CATALOGUE PAGE # 1843
  • Shipping Weight 100.0 lbs

Product Details

This exhaust shutter fan includes nine foot power cord with 115V three-prong plug, intake guard, shutter, and is made of steel. It measures 40⅞ inch width, 40⅞ inch height, 14½ inch depth. This exhaust shutter fan has one phase, one speed, has sealed ball bearings, 10,500 cfm @ 0.125 in SP air flow, and 1 horsepower, and 7.2 Amps.

Technical Specs

  • ItemExhaust Shutter Fan
  • Blade MaterialSteel
  • Frame FinishPowder Coated
  • Guard MaterialSteel
  • Maximum Noise Level27 sones
  • Motor Horsepower1 hp
  • Noise Level @ 0.000 in SP @ 5 ft27 sones
  • Number of Speeds1
  • Overall Height40 7/8 in
  • Phase1
  • Ventilation TypeExhaust
  • Exhaust Airflow @ 0.125 in SP10,500 cfm
  • Full Load Current7.2 A
  • Motor InsulationClass B
  • StandardsETL Certified, OSHA
  • Blade Diameter 36 in
  • Exhaust Airflow @ 0.000 in SP 10,500 cfm
  • Frame Material Steel
  • Includes 9 ft. Power Cord with 115V 3-Prong Plug, Intake Guard, Shutter
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 970 RPM
  • Number of Blades 5
  • Overall Depth 14 1/2 in
  • Overall Width 40 7/8 in
  • Nameplate Voltage 115V AC
  • Bearing Type Sealed Ball
  • Exhaust Airflow @ 0.250 in SP 10,500 cfm
  • Maximum Ambient Operating Temperature 70 Degrees C
  • Motor Type Outside Rotor Motor
  • Thermal Protection Thermal Protection
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms