!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN, 60 IN BLADE, FOR 48,356 CFM TO 69,692 CFM AIR FLOW

EXHAUST FAN, 60 IN BLADE, FOR 48,356 CFM TO 69,692 CFM AIR FLOW

DAYTON

EXHAUST FAN, 60 IN BLADE, FOR 48,356 CFM TO 69,692 CFM AIR FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN, 60 IN BLADE, FOR 48,356 CFM TO 69,692 CFM AIR FLOW

EXHAUST FAN, 60 IN BLADE, FOR 48,356 CFM TO 69,692 CFM AIR FLOW

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,182.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1AHB5
  • Mfr. Model # 1AHB5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1854
  • Shipping Weight 515.0 lbs

Product Details

This exhaust fan is made of steel. It measures 66 inch width, 66 inch height, 34 inch depth. This exhaust fan has a 1-year manufacturer's warranty, is wall mountable, has regreasable pillow block bearings, 69,692 cfm air flow, and 60 inch diameter.

Technical Specs

  • ItemExhaust Fan
  • Blade Diameter60 in
  • Frame MaterialSteel
  • For Maximum Motor Speed699 RPM
  • For Minimum Motor Speed485 RPM
  • Maximum Static Pressure0.75 in wg
  • For Cut-Out Height62 1/2 in
  • For Cut-Out Diameter63 1/2 in
  • Method of ConstructionCast
  • Includes MotorWithout Motor
  • Overall Height66 in
  • Overall Diameter60 in
  • Bearing TypeRegreasable Pillow Block
  • Flange Depth2 in
  • Frame FinishZinc-Plated
  • Maximum Ambient Operating Temperature104 Degrees F
  • Mounting LocationWall
  • Shaft Diameter1 3/4 in
  • Ventilation TypeExhaust
  • Venturi Diameter61 in
  • Assembled Unassembled
  • Blade Material Aluminum
  • For Maximum Motor Horsepower 15 hp
  • For Minimum Motor Horsepower 5 hp
  • Maximum Airflow 69,692 cfm
  • Minimum Airflow 48,356 cfm
  • For Cut-Out Width 62 1/2 in
  • Guard Type None
  • Number of Blades 6
  • Overall Depth 34 in
  • Overall Width 66 in
  • Bearing Size 1 3/4 in
  • Fan Style Panel
  • Flange Width 66 in
  • Manufacturer Warranty Length 1 yr
  • Maximum Inlet Temperature 104 Degrees F
  • Mounting Orientation Horizontal, Vertical
  • Standards AMCA Air and Sound, UL/cUL 705
  • Venturi Depth 7 5/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list