!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AGRICULTURAL EXHAUST FAN, BELT DRIVE, 36 IN BLADE, SHIPS UNASSEMBLED, STEEL/STEEL

AGRICULTURAL EXHAUST FAN, BELT DRIVE, 36 IN BLADE, SHIPS UNASSEMBLED, STEEL/STEEL

DAYTON

AGRICULTURAL EXHAUST FAN, BELT DRIVE, 36 IN BLADE, SHIPS UNASSEMBLED, STEEL/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AGRICULTURAL EXHAUST FAN, BELT DRIVE, 36 IN BLADE, SHIPS UNASSEMBLED, STEEL/STEEL

AGRICULTURAL EXHAUST FAN, BELT DRIVE, 36 IN BLADE, SHIPS UNASSEMBLED, STEEL/STEEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $841.42 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN44YU10
  • Mfr. Model # 44YU10
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1849
  • Shipping Weight 110.0 lbs

Product Details

This agricultural exhaust fan includes intake and discharge screens, drive sheaves and belt, mounting frame, and is made of steel. It measures 40⅛ inch width, 40⅛ inch height, 14 inch depth. This agricultural exhaust fan is wall mountable, it is belt driven, has permanently lubricated sealed ball bearings, 11,598 cfm air flow.

Technical Specs

  • ItemAgricultural Exhaust Fan
  • Blade Diameter36 in
  • Frame MaterialSteel
  • For Maximum Motor Speed1,725 RPM
  • For Minimum Motor Speed700 RPM
  • Maximum Static Pressure0.3 in wg
  • For Cut-Out Height41 in
  • Guard TypeIntake
  • Includes MotorMotor Not Included
  • Overall Height40 1/8 in
  • Bearing TypePermanently Lubricated Sealed Ball
  • Drive TypeBelt Drive
  • Frame FinishZinc-Plated
  • Maximum Ambient Operating Temperature104 Degrees F
  • Mounting OrientationVertical
  • StandardsOSHA, UL
  • Venturi Depth4 in
  • Assembled Unassembled
  • Blade Material Steel
  • For Maximum Motor Horsepower 3/4 hp
  • For Minimum Motor Horsepower 3/4 hp
  • Maximum Airflow 11,598 cfm
  • Minimum Airflow 11,000 cfm
  • For Cut-Out Width 41 in
  • Number of Blades 4
  • Overall Depth 14 in
  • Overall Width 40 1/8 in
  • Blade Finish Galvanized
  • Fan Style Guard-Mounted
  • Includes Intake And Discharge Screens, Drive Sheaves And Belt, Mounting Frame
  • Mounting Location Wall
  • Shaft Diameter 1 in
  • Ventilation Type Exhaust
  • Venturi Diameter 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list