EXHAUST FAN, 36 IN BLADE, 1 SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 10,000 CFM, 208-230/460V AC
EXHAUST FAN, 36 IN BLADE, 1 SPEED, ½ HP, TOTALLY ENCLOSED AIR OVER, 10,000 CFM, 208-230/460V AC
CANARM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This exhaust fan includes intake guard, shutter, is made of aluminum, and it measures 41¼ inch width, 41¼ inch height, 17 inch depth. This exhaust fan has three phases, 50 Hz, has one speed, has ball bearings, 8,000 cfm @ 0.125 in SP air flow, and ½ horsepower, and 6.6 Amps.
Technical Specs
Item Exhaust Fan
Blade Diameter 36 in
Exhaust Airflow @ 0.000 in SP 10,000 cfm
Frame Material Aluminum
Includes Intake Guard, Shutter
Motor Enclosure Totally Enclosed Air Over
Motor Speed 850 RPM
Number of Blades 3
Overall Depth 17 in
Overall Width 41 1/4 in
Nameplate Voltage 208-230/460V AC
Bearing Type Ball
Exhaust Airflow @ 0.250 in SP 6,200 cfm
Full Load Current 6.6 A
Motor Insulation Class B
Thermal Protection No Thermal Protection
Assembled Assembled
Blade Material Steel
Frame Finish Aluminum
Guard Material Chrome Plated Wire
Maximum Noise Level 21 sones
Motor Horsepower 1/2 hp
Noise Level @ 0.000 in SP @ 5 ft 21 sones
Number of Speeds 1
Overall Height 41 1/4 in
Phase 3
Ventilation Type Exhaust
Exhaust Airflow @ 0.125 in SP 8,000 cfm
Frequency 50 Hz
Maximum Ambient Operating Temperature 40 Degrees C
Motor Type PSC
Country of Origin Canada
(subject to change)