!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN, 24 IN BLADE, ½ HP, 5,088 CFM, 208-230/460V AC, 3 PH, TOTALLY ENCLOSED

EXHAUST FAN, 24 IN BLADE, ½ HP, 5,088 CFM, 208-230/460V AC, 3 PH, TOTALLY ENCLOSED

DAYTON

EXHAUST FAN, 24 IN BLADE, ½ HP, 5,088 CFM, 208-230/460V AC, 3 PH, TOTALLY ENCLOSED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN, 24 IN BLADE, ½ HP, 5,088 CFM, 208-230/460V AC, 3 PH, TOTALLY ENCLOSED

EXHAUST FAN, 24 IN BLADE, ½ HP, 5,088 CFM, 208-230/460V AC, 3 PH, TOTALLY ENCLOSED

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $721.51 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN10D980
  • Mfr. Model # 10D980
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Product Details

This exhaust fan is made of steel. It measures 28 inch width, 28 inch height, 12⅜ inch depth. This exhaust fan has three phases, has ball bearings, 4,622 cfm @ 0.125 in SP air flow, and ½ horsepower.

Technical Specs

  • ItemExhaust Fan
  • Blade MaterialAluminum
  • Frame FinishGalvanized
  • Guard TypeNone
  • Motor EnclosureTotally Enclosed Air Over
  • Motor Speed1,125 RPM
  • Number of Blades3
  • Overall Height28 in
  • Phase3
  • Fan StylePanel
  • Ventilation TypeExhaust
  • Exhaust Airflow @ 0.125 in SP4,622 cfm
  • Exhaust Airflow @ 0.375 in SP3,329 cfm
  • Maximum Ambient Operating Temperature104 Degrees F
  • Mounting OrientationHorizontal, Vertical
  • StandardsAMCA, UL and cUL Listed
  • Blade Diameter 24 in
  • Exhaust Airflow @ 0.000 in SP 5,088 cfm
  • Frame Material Steel
  • Maximum Noise Level 14.3 sones
  • Motor Horsepower 1/2 hp
  • Noise Level @ 0.000 in SP @ 5 ft 14.3 sones
  • Overall Depth 12 3/8 in
  • Overall Width 28 in
  • Nameplate Voltage 208-230/460V AC
  • Includes Motor Motor Included
  • Bearing Type Ball
  • Exhaust Airflow @ 0.250 in SP 4,028 cfm
  • Flange Width 1 in
  • Motor Insulation Class B
  • Noise Level @ 0.125 in SP @ 5 ft 19 sones
  • Venturi Depth 3 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list