!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN, 27X27 IN H, 16¾ IN D, STEEL, GALVALUME FRAME, PULL CHAIN, 3 SPEEDS, 6 IN CORD, 1 PHASE

EXHAUST FAN, 27X27 IN H, 16¾ IN D, STEEL, GALVALUME FRAME, PULL CHAIN, 3 SPEEDS, 6 IN CORD, 1 PHASE

CANARM

EXHAUST FAN, 27X27 IN H, 16¾ IN D, STEEL, GALVALUME FRAME, PULL CHAIN, 3 SPEEDS, 6 IN CORD, 1 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN, 27X27 IN H, 16¾ IN D, STEEL, GALVALUME FRAME, PULL CHAIN, 3 SPEEDS, 6 IN CORD, 1 PHASE

EXHAUST FAN, 27X27 IN H, 16¾ IN D, STEEL, GALVALUME FRAME, PULL CHAIN, 3 SPEEDS, 6 IN CORD, 1 PHASE

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $799.69 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRGSF324A
  • Mfr. Model # GSF3-24A
  • UNSPSC # 40101628
  • CATALOGUE PAGE # 1843
  • Shipping Weight 54.0 lbs

Product Details

This galvanized shutter fan includes long cord and plug, pull chain, is made of aluminum, and it measures 28½ inch width, 28½ inch height, 16¾ inch depth, with a 6 inch cord. This galvanized shutter fan has one phase, is wall mountable, has three speeds, has ball bearings, and ¼ horsepower, and 2.65 Amps.

Technical Specs

  • ItemExhaust Fan
  • Blade Diameter24 in
  • Control TypePull Chain
  • Duct Diameter24 in
  • For Cut-Out Height25 in
  • Frame FinishGalvanized
  • Guard FinishChrome
  • Guard TypeChrome
  • Housing FinishGalvanized
  • Includes DehumidistatDehumidistat Not Included
  • Motor EnclosureTotally Enclosed Air Over
  • Motor Speed1,050 RPM
  • Number of Blades3
  • Number of Speeds3
  • Overall Diameter24 in
  • Overall Width28 1/2 in
  • Supply Airflow @ 0.000 in SP4244
  • Nameplate Voltage120V
  • Fan Stylewall Exhaust
  • Method of ConstructionBolted
  • Ventilation TypeExhaust
  • Flange Width2.25 in
  • Full Load Current2.65 A
  • Manufacturer Warranty Length1 yr
  • Maximum Inlet Temperature40 Degrees C
  • Motor TypePermanent Split Capacitor
  • Mounting TypeDirect
  • StandardscULus Listed
  • Venturi Depth3-1/4 in
  • Wattage183W
  • Assembled Assembled
  • Blade Material Steel
  • Drive Type Direct
  • Exhaust Airflow @ 0.000 in SP 4,244 cfm
  • For Cut-Out Width 25 in
  • Frame Material Steel
  • Guard Material Chrome Plated Wire
  • Housing Material Steel
  • Includes Long Cord and Plug, Pull Chain
  • Maximum Airflow 4,244 cfm
  • Motor Horsepower 1/4 hp
  • Mounting Location Wall
  • Number of Fans 1
  • Overall Depth 16 3/4 in
  • Overall Height 28 1/2 in
  • Phase 1
  • Temperature Thermostat Opens 0 Degrees C to 54 Degrees C
  • Electrical Connection Cord and Plug
  • Includes Motor Motor Included
  • Speed Controllable Speed Not Controllable
  • Bearing Type Ball
  • Frequency 60 Hz
  • Includes Grill Grill Included
  • Maximum Ambient Operating Temperature 40 Degrees C
  • Motor Insulation Class B
  • Mounting Orientation Vertical
  • Number of Shutters 1
  • Thermal Protection Thermal Protection
  • Venturi Diameter 24 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list