!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN, DIRECT DRIVE, 24 IN BLADE, ½ HP, 7,360 CFM, 120V AC, 1 PH, TOTALLY ENCLOSED

EXHAUST FAN, DIRECT DRIVE, 24 IN BLADE, ½ HP, 7,360 CFM, 120V AC, 1 PH, TOTALLY ENCLOSED

MULTIFAN

EXHAUST FAN, DIRECT DRIVE, 24 IN BLADE, ½ HP, 7,360 CFM, 120V AC, 1 PH, TOTALLY ENCLOSED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN, DIRECT DRIVE, 24 IN BLADE, ½ HP, 7,360 CFM, 120V AC, 1 PH, TOTALLY ENCLOSED

EXHAUST FAN, DIRECT DRIVE, 24 IN BLADE, ½ HP, 7,360 CFM, 120V AC, 1 PH, TOTALLY ENCLOSED

MULTIFAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,441.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21A084
  • Mfr. Model # V6E63K2M71100
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.35 lbs

Product Details

This exhaust fan includes intake guard, and is made of fibreglass. It measures 30½ inch width, 30½ inch height, 13 13/16 inch depth, and it is not speed controllable. This exhaust fan has a 3-year manufacturer's warranty, it has one phase, 60 Hz, has variable speeds, is direct drive, has permanently lubricated sealed ball bearings, 6,820 cfm @ 0.125 in SP air flow, 710 watts, and ½ horsepower, and 5.9 Amps.

Technical Specs

  • ItemExhaust Fan
  • Blade Diameter24 in
  • Drive TypeDirect Drive
  • For Cut-Out Height26 1/2 in
  • For Minimum Wall Thickness3/4 in
  • Guard FinishPowder Coated
  • Guard TypeIntake
  • IncludesIntake Guard
  • Maximum Airflow7,250 cfm
  • Motor Horsepower1/2 hp
  • Number of Blades5
  • Overall Depth13 13/16 in
  • Overall Width30 1/2 in
  • Supply Airflow @ 0.000 in SP7,360 cfm
  • Exhaust Airflow @ 0.100 in SP6,920 cfm
  • Fan StylePanel
  • Method of ConstructionCast
  • Vent DesignDuctless
  • Bearing TypePermanently Lubricated Sealed Ball
  • Frequency60 Hz
  • Manufacturer Warranty Length3 yr
  • Motor InsulationClass F
  • Mounting OrientationHorizontal or Vertical
  • Thermal ProtectionThermal Protection
  • Assembled Assembled
  • Blade Material Polypropylene
  • Exhaust Airflow @ 0.000 in SP 7,360 cfm
  • For Cut-Out Width 26 1/2 in
  • Frame Material Fibreglass
  • Guard Material Steel
  • Housing Material Aluminum
  • Includes Dehumidistat Dehumidistat Not Included
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 1,070 RPM
  • Number of Speeds Variable
  • Overall Height 30 1/2 in
  • Phase 1
  • Nameplate Voltage 120V AC
  • Electrical Connection Hardwired
  • Includes Motor Motor Included
  • Speed Controllable Speed Controllable
  • Ventilation Type Exhaust
  • Exhaust Airflow @ 0.125 in SP 6,820 cfm
  • Full Load Current 5.9 A
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Type Permanent Split Capacitor
  • Standards AMCA, CSA Certified Motor, UL and cUL Listed
  • Wattage 710 W

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list