!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN, DIRECT DRIVE, 24 IN BLADE, 1½ HP, 10,370 CFM, 240V AC, 1 PH, TOTALLY ENCLOSED

EXHAUST FAN, DIRECT DRIVE, 24 IN BLADE, 1½ HP, 10,370 CFM, 240V AC, 1 PH, TOTALLY ENCLOSED

MULTIFAN

EXHAUST FAN, DIRECT DRIVE, 24 IN BLADE, 1½ HP, 10,370 CFM, 240V AC, 1 PH, TOTALLY ENCLOSED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN, DIRECT DRIVE, 24 IN BLADE, 1½ HP, 10,370 CFM, 240V AC, 1 PH, TOTALLY ENCLOSED

EXHAUST FAN, DIRECT DRIVE, 24 IN BLADE, 1½ HP, 10,370 CFM, 240V AC, 1 PH, TOTALLY ENCLOSED

MULTIFAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,982.90 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21A080
  • Mfr. Model # V4E63K1M71100
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • ItemExhaust Fan
  • Blade Diameter24 in
  • Drive TypeDirect Drive
  • For Cut-Out Height25 1/2 in
  • For Minimum Wall Thickness3/4 in
  • Guard FinishPowder Coated
  • Guard TypeIntake
  • IncludesIntake Guard
  • Maximum Airflow10,700 cfm
  • Motor Horsepower1 1/2 hp
  • Number of Blades4
  • Overall Depth13 13/16 in
  • Overall Width30 1/2 in
  • Supply Airflow @ 0.000 in SP10,350 cfm
  • Exhaust Airflow @ 0.100 in SP10,030 cfm
  • Fan StylePanel
  • Method of ConstructionCast
  • Vent DesignDuctless
  • Bearing TypePermanently Lubricated Sealed Ball
  • Frequency60 Hz
  • Manufacturer Warranty Length3 yr
  • Motor InsulationClass F
  • Mounting OrientationHorizontal, Vertical
  • Thermal ProtectionYes
  • Assembled Assembled
  • Blade Material Polypropylene
  • Exhaust Airflow @ 0.000 in SP 10,370 cfm
  • For Cut-Out Width 25 1/2 in
  • Frame Material Fiberglass
  • Guard Material Steel
  • Housing Material Aluminum
  • Includes Dehumidistat No
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 1,650 RPM
  • Number of Speeds Single
  • Overall Height 30 1/2 in
  • Phase 1
  • Nameplate Voltage 240V AC
  • Electrical Connection Hardwired
  • Includes Motor Motor Included
  • Speed Controllable No
  • Ventilation Type Exhaust
  • Exhaust Airflow @ 0.125 in SP 9,950 cfm
  • Full Load Current 7.4 A
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Type Permanent Split Capacitor
  • Standards AMCA, CSA Certified Motor, UL and cUL Listed
  • Wattage 1,700 W
  • Country of Origin Netherlands (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list