!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN, DIRECT DRIVE, 20 IN BLADE, ½ HP, 4,495 CFM, 115/230V AC, TOTALLY ENCLOSED

EXHAUST FAN, DIRECT DRIVE, 20 IN BLADE, ½ HP, 4,495 CFM, 115/230V AC, TOTALLY ENCLOSED

DAYTON

EXHAUST FAN, DIRECT DRIVE, 20 IN BLADE, ½ HP, 4,495 CFM, 115/230V AC, TOTALLY ENCLOSED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN, DIRECT DRIVE, 20 IN BLADE, ½ HP, 4,495 CFM, 115/230V AC, TOTALLY ENCLOSED

EXHAUST FAN, DIRECT DRIVE, 20 IN BLADE, ½ HP, 4,495 CFM, 115/230V AC, TOTALLY ENCLOSED

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $722.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN10D976
  • Mfr. Model # 10D976
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.65 lbs

Product Details

This exhaust fan is made of steel. It measures 24 inch width, 24 inch height, 13¼ inch depth, and it is not speed controllable. This exhaust fan has one phase, is wall mountable, has one speed, is direct drive, has ball bearings, 4,134 cfm @ 0.125 in SP air flow, 500 watts, 510 watts, and ½ horsepower.

Technical Specs

  • ItemExhaust Fan
  • Blade Diameter20 in
  • Drive TypeDirect Drive
  • Exhaust Airflow @ 0.000 in SP4,495 cfm
  • Frame MaterialSteel
  • Includes DehumidistatDehumidistat Not Included
  • Motor EnclosureTotally Enclosed Air Over
  • Motor Speed1,150 RPM
  • Noise Level @ 0.000 in SP @ 5 ft18 sones
  • Number of Speeds1
  • Overall Height24 in
  • Phase1
  • Nameplate Voltage115/230V AC
  • Electrical ConnectionHardwired
  • Includes MotorMotor Included
  • Speed ControllableSpeed Not Controllable
  • Ventilation TypeExhaust
  • Exhaust Airflow @ 0.125 in SP4,134 cfm
  • Exhaust Airflow @ 0.375 in SP2,926 cfm
  • Maximum Ambient Operating Temperature104 Degrees F
  • Mounting OrientationHorizontal or Vertical
  • StandardsAMCA, UL and cUL Listed
  • Wattage500 W, 510 W
  • Assembled Assembled
  • Blade Material Aluminum
  • Duct Diameter 20 1/2 in
  • Frame Finish Galvanized
  • Guard Type None
  • Maximum Noise Level 18 sones
  • Motor Horsepower 1/2 hp
  • Mounting Location Wall
  • Number of Blades 3
  • Overall Depth 13 1/4 in
  • Overall Width 24 in
  • Duct Shape Round
  • Exhaust Airflow @ 0.100 in SP 4,134 cfm
  • Fan Style Panel
  • Method of Construction Stamped
  • Vent Design Ductless
  • Bearing Type Ball
  • Exhaust Airflow @ 0.250 in SP 3,562 cfm
  • Flange Width 1 in
  • Motor Insulation Class B
  • Noise Level @ 0.125 in SP @ 5 ft 20 sones
  • Venturi Depth 3 1/2 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list