EXHAUST FAN, 20 IN BLADE, 1 SPEED, ⅓ HP, TOTALLY ENCLOSED AIR OVER, 3,420 CFM, 115V AC
EXHAUST FAN, 20 IN BLADE, 1 SPEED, ⅓ HP, TOTALLY ENCLOSED AIR OVER, 3,420 CFM, 115V AC
CANARM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This exhaust fan includes intake guard, shutter, is made of aluminum, and it measures 24¾ inch width, 24¾ inch height, 17 inch depth. This exhaust fan has one phase, 50 Hz, has one speed, has ball bearings, 3,170 cfm @ 0.125 in SP air flow, and 1/3 horsepower, and 4.1 Amps.
Technical Specs
Item Exhaust Fan
Blade Diameter 20 in
Exhaust Airflow @ 0.000 in SP 3,420 cfm
Frame Material Aluminum
Includes Intake Guard, Shutter
Motor Enclosure Totally Enclosed Air Over
Motor Speed 1,625 RPM
Number of Blades 3
Overall Depth 17 in
Overall Width 24 3/4 in
Nameplate Voltage 115V AC
Bearing Type Ball
Exhaust Airflow @ 0.250 in SP 2,920 cfm
Full Load Current 4.1 A
Motor Insulation Class B
Standards OSHA
Assembled Assembled
Blade Material Steel
Frame Finish Aluminum
Guard Material Chrome Plated Wire
Maximum Noise Level 29 sones
Motor Horsepower 1/3 hp
Noise Level @ 0.000 in SP @ 5 ft 29 sones
Number of Speeds 1
Overall Height 24 3/4 in
Phase 1
Ventilation Type Exhaust
Exhaust Airflow @ 0.125 in SP 3,170 cfm
Frequency 50 Hz
Maximum Ambient Operating Temperature 40 Degrees C
Motor Type PSC
Thermal Protection Thermal Protection
Country of Origin Canada
(subject to change)