!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN, 16 IN BLADE, 1 SPEED, ⅓ HP, TOTALLY ENCLOSED AIR OVER, 2,580 CFM, 230/460V AC

EXHAUST FAN, 16 IN BLADE, 1 SPEED, ⅓ HP, TOTALLY ENCLOSED AIR OVER, 2,580 CFM, 230/460V AC

CANARM

EXHAUST FAN, 16 IN BLADE, 1 SPEED, ⅓ HP, TOTALLY ENCLOSED AIR OVER, 2,580 CFM, 230/460V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN, 16 IN BLADE, 1 SPEED, ⅓ HP, TOTALLY ENCLOSED AIR OVER, 2,580 CFM, 230/460V AC

EXHAUST FAN, 16 IN BLADE, 1 SPEED, ⅓ HP, TOTALLY ENCLOSED AIR OVER, 2,580 CFM, 230/460V AC

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,944.38 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRAX164M
  • Mfr. Model # AX16-4M
  • UNSPSC # 40101507
  • CATALOGUE PAGE # 1848
  • Shipping Weight 65.0 lbs

Product Details

This exhaust fan includes intake guard, shutter, is made of aluminum, and it measures 18¾ inch width, 20¾ inch height, 18¾ inch depth. This exhaust fan has three phases, 50 Hz, has one speed, has ball bearings, 2,430 cfm @ 0.125 in SP air flow, and 1/3 horsepower, and 6.6 Amps.

Technical Specs

  • ItemExhaust Fan
  • Blade Diameter16 in
  • Exhaust Airflow @ 0.000 in SP2,580 cfm
  • Frame MaterialAluminum
  • Hazardous Location ClassClass I, Div 1, Group C and D, Class II, Div 1, Group F and G
  • Maximum Noise Level16 sones
  • Motor Horsepower1/3 hp
  • Noise Level @ 0.000 in SP @ 5 ft16 sones
  • Number of Speeds1
  • Overall Height20 3/4 in
  • Phase3
  • Ventilation TypeExhaust
  • Exhaust Airflow @ 0.125 in SP2,430 cfm
  • Frequency50 Hz
  • Maximum Ambient Operating Temperature40 Degrees C
  • Motor TypeExplosion Proof Motor
  • Thermal ProtectionNo Thermal Protection
  • Assembled Assembled
  • Blade Material Steel
  • Frame Finish Aluminum
  • Guard Material Chrome Plated Wire
  • Includes Intake Guard, Shutter
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 1,725 RPM
  • Number of Blades 3
  • Overall Depth 18 3/4 in
  • Overall Width 18 3/4 in
  • Nameplate Voltage 230/460V AC
  • Bearing Type Ball
  • Exhaust Airflow @ 0.250 in SP 2,270 cfm
  • Full Load Current 6.6 A
  • Motor Insulation Class B
  • Standards OSHA
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list