EXHAUST FAN, 14 IN BLADE, 1 SPEED, 1/15 HP, TOTALLY ENCLOSED AIR OVER, 1,600 CFM, 115V AC
EXHAUST FAN, 14 IN BLADE, 1 SPEED, 1/15 HP, TOTALLY ENCLOSED AIR OVER, 1,600 CFM, 115V AC
CANARM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This exhaust fan includes intake guard, shutter, is made of aluminum, and it measures 18¾ inch width, 18¾ inch height, 16 inch depth. This exhaust fan has one phase, 50 Hz, has one speed, has ball bearings, 1,500 cfm @ 0.125 in SP air flow, and 1/15 horsepower, and 1 Amp.
Technical Specs
Item Exhaust Fan
Blade Diameter 14 in
Exhaust Airflow @ 0.000 in SP 1,600 cfm
Frame Material Aluminum
Includes Intake Guard, Shutter
Motor Enclosure Totally Enclosed Air Over
Motor Speed 1,450 RPM
Number of Blades 3
Overall Depth 16 in
Overall Width 18 3/4 in
Nameplate Voltage 115V AC
Bearing Type Ball
Exhaust Airflow @ 0.250 in SP 1,300 cfm
Full Load Current 1 A
Motor Insulation Class B
Standards OSHA
Assembled Assembled
Blade Material Steel
Frame Finish Aluminum
Guard Material Chrome Plated Wire
Maximum Noise Level 12 sones
Motor Horsepower 1/15 hp
Noise Level @ 0.000 in SP @ 5 ft 12 sones
Number of Speeds 1
Overall Height 18 3/4 in
Phase 1
Ventilation Type Exhaust
Exhaust Airflow @ 0.125 in SP 1,500 cfm
Frequency 50 Hz
Maximum Ambient Operating Temperature 40 Degrees C
Motor Type PSC
Thermal Protection Thermal Protection
Country of Origin Canada
(subject to change)