!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 14¾ IN WHEEL, 3,125 CFM

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 14¾ IN WHEEL, 3,125 CFM

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 14¾ IN WHEEL, 3,125 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 14¾ IN WHEEL, 3,125 CFM

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, DRIVE PACK, 14¾ IN WHEEL, 3,125 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,734.58 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN3ATT9
  • Mfr. Model # 3ATT9
  • UNSPSC # 40101503
  • CATALOGUE PAGE # 1873
  • Shipping Weight 88.0 lbs

Product Details

This centrifugal upblast roof exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features air handling quality bearings meet L10-100,000 hour minimum and measures 28⅞ inch width, 31½ inch height, 27⅛ inch depth. This centrifugal upblast roof exhaust fan is designed for use with: industrial and commercial buildings, restaurants, schools. In addition, it has one phase, 60 Hz, is roof mountable, 3,066 cfm @ 0.125 in SP air flow, and 28⅞ inch diameter, and 1 horsepower.

Technical Specs

  • ItemCentrifugal Upblast Roof Exhaust Fan
  • Drive TypeBelt Drive
  • Base Width26 in
  • Base ShapeSquare
  • Exhaust Airflow @ 0.000 in SP3,125 cfm
  • Phase1
  • AssemblyAssembled
  • Housing MaterialAluminum
  • High-Efficiency MotorNo High-Efficiency Motor
  • Includes MotorMotor Included
  • Motor LocationOut of Airstream
  • Motor EnclosureOpen Dripproof
  • Speed ControllableSpeed Not Controllable
  • Overall Height31 1/2 in
  • Base Height1.8 in
  • Brake Horsepower1 hp
  • Cutout Length21.5 in
  • Electrical ConnectionPower Cord
  • Exhaust Airflow @ 0.250 in SP3,005 cfm
  • FeaturesAir Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
  • Housing Length28.9 in
  • Housing Width28.9 in
  • Maximum Ambient Temperature300 Degrees F
  • Motor Speed1,725 RPM
  • Mounting OrientationVertical
  • Overall Depth27 1/8 in
  • Overall Width28 7/8 in
  • Resistance PropertiesSpark Resistant
  • Sound Level13.4 sones @ 1.000 in SP and 5 ft, 13.8 sones @ 1.500 in SP and 5 ft, 13.8 sones @ 1.750 in SP and 5 ft, 14.1 sones @ 0.875 in SP and 5 ft, 14.3 sones @ 1.250 in SP and 5 ft, 15.1 sones @ 0.750 in SP and 5 ft, 18.0 sones @ 0.625 in SP and 5 ft, 22.0 sones @ 0.250 in SP and 5 ft, 23.0 sones @ 0.125 in SP and 5 ft, 24.0 sones @ 0.375 in SP and 5 ft, 24.0 sones @ 0.500 in SP and 5 ft, 26.0 sones @ 0.000 in SP and 5 ft
  • Wheel Diameter14 3/4 in
  • Application Industrial and Commercial Buildings, Restaurants, Schools
  • For Air Type Kitchen Air
  • Base Length 26 in
  • Maximum Static Pressure 1 3/4 in wc
  • Nameplate Voltage 115/208 to 230V AC
  • Motor Horsepower 1 hp
  • Number of Speeds 1
  • Wheel Material Aluminum
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • Includes Drive Package Drive Package Included
  • Exhaust Airflow @ 0.500 in SP 2,865 cfm
  • Maximum Inlet Air Temperature 300 Degrees F
  • Standards AMCA Sound and Air, UL/cUL 762
  • Airflow @ 0.000 in SP 3,125 cfm
  • Bearing Type Sealed Pillow Block
  • Current 12.8/6.4 to 6.4 A
  • Damper Size 19 x 19 in
  • Exhaust Airflow @ 0.125 in SP 3,066 cfm
  • Exhaust Airflow @ 0.375 in SP 2,936 cfm
  • Frequency 60 Hz
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Fan Speed 1,725 RPM
  • Mounting Location Roof
  • Mount Type Roof Curb
  • Overall Diameter 28 7/8 in
  • Propeller Shaft Diameter 3/4 in
  • Safety Features Fully Rolled Windband
  • Spark Resistant Construction Type A
  • Wheel Type Backward Inclined
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list