!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 8 IN WHEEL, 203 CFM, 1

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 8 IN WHEEL, 203 CFM, 1

DAYTON

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 8 IN WHEEL, 203 CFM, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 8 IN WHEEL, 203 CFM, 1

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 8 IN WHEEL, 203 CFM, 1

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $475.13 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN5DVR5
  • Mfr. Model # 5DVR5
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1875
  • Shipping Weight 18.24 lbs

Product Details

This exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features a fully rolled windband bead, fresh outside air is drawn in under the motor cover, and measures 19⅜ inch width, 13⅞ inch height, 19⅜ inch length. This exhaust fan is designed for use with: industrial/commercial buildings. In addition, it is one-phase, 60 Hz, is roof mountable, has three speeds, is direct drive, 166 cfm @ 0.125 in SP air flow, and 19⅜ inch diameter, and 1/60 horsepower.

Technical Specs

  • ItemCentrifugal Downblast Roof Exhaust Fan
  • AssemblyAssembled
  • Base Length19 in
  • Base ShapeSquare
  • Phase1
  • Exhaust Airflow @ 0.000 in SP203 cfm
  • High-Efficiency MotorNo High-Efficiency Motor
  • Includes Drive PackageDrive Package Included
  • Mounting LocationRoof
  • Wheel MaterialAluminum
  • Number of Speeds3
  • StandardsAMCA Sound and Air, CSA, UL/cUL 705
  • Overall Height13 7/8 in
  • Overall Width19 3/8 in
  • ApplicationIndustrial and Commercial Buildings
  • Brake Horsepower1/100 hp
  • Compatible Speed Control48C172
  • Cutout Length14.5 in
  • Electrical ConnectionPower Cord
  • Exhaust Airflow @ 0.250 in SP120 cfm
  • Frequency60 Hz
  • Housing Material FabricationSpun
  • IncludesNEMA 1 Junction Box
  • Maximum Fan Speed1,500 RPM
  • Motor Speed1,550 RPM
  • Mount TypeRoof Curb
  • Safety FeaturesBirdscreen, Windband
  • Spark Resistant Construction TypeA
  • Wheel TypeBackward Inclined
  • Drive Type Direct Drive
  • Wheel Diameter 8 in
  • Base Width 19 in
  • Nameplate Voltage 115V AC
  • Motor Horsepower 1/60 hp
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • For Air Type Clean Air
  • Includes Motor Motor Included
  • Maximum Static Pressure 1/4 in wc
  • Housing Material Aluminum
  • Motor Enclosure Open Dripproof
  • Overall Diameter 19 3/8 in
  • Overall Length 19 3/8 in
  • Airflow @ 0.000 in SP 203 cfm
  • Base Height 1 3/4 in
  • Compatible Curb Manufacturer Part Number 2ZV82, 4C453, 4C670
  • Current 0.68/0.77/1 A
  • Cutout Size 14.5 in L x 14.5 in W
  • Exhaust Airflow @ 0.125 in SP 166 cfm
  • Features Features a Fully Rolled Windband Bead for Increased Stability and Easy Transport, Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, Nema 1 Junction Box Located in Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional Nema 1 and 4 Disconnects Available
  • Housing Length 19.4 in
  • Housing Width 19.4 in
  • Maximum Ambient Temperature 130 Degrees F
  • Maximum Inlet Air Temperature 130 Degrees F
  • Mounting Orientation Vertical
  • Propeller Shaft Diameter 3/8 in
  • Sound Level 1.7 sones @ 0.125 in SP and 5 ft, Fan RPM 1050: 1.7 sones @ 0.000 in SP and 5 ft, Fan RPM 1300: 2.9 sones @ 0.000 in SP and 5 ft, 2.7 sones @ 0.125 in SP and 5 ft, Fan RPM 1550: 4.3 sones @ 0.000 in SP and 5 ft, 3.8 sones @ 0.125 in SP and 5 ft, 3.7 sones @ 0.250 in SP and 5 ft
  • Speed Controllable Speed Controllable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list