!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,049 CFM, ODP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,049 CFM, ODP

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,049 CFM, ODP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,049 CFM, ODP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 11 IN WHEEL, 1,049 CFM, ODP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $690.68 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN5DVP6
  • Mfr. Model # 5DVP6
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1874
  • Shipping Weight 32.05 lbs

Technical Specs

  • ItemCentrifugal Upblast Roof Exhaust Fan
  • Drive TypeDirect Drive
  • Base Width19 in
  • Base ShapeSquare
  • Exhaust Airflow @ 0.000 in SP1,049 cfm
  • Phase1
  • AssemblyAssembled
  • Housing MaterialAluminum
  • High-Efficiency MotorNo High-Efficiency Motor
  • Includes MotorMotor Included
  • Motor LocationOut of Airstream
  • Motor EnclosureOpen Dripproof
  • Speed ControllableSpeed Controllable
  • Overall Height15 1/8 in
  • Base Height1.8 in
  • Compatible Speed Control48C172
  • Cutout Length14.5 in
  • Electrical ConnectionPower Cord
  • Exhaust Airflow @ 0.250 in SP861 cfm
  • FeaturesAluminum Backward Inclined, Nonoverloading Centrifugal Wheel Design
  • Housing Length21 in
  • Housing Width21 in
  • Maximum Fan Speed1,550 RPM
  • Mounting LocationRoof
  • Mount TypeRoof Curb
  • Overall Diameter21 in
  • Propeller Shaft Diameter1/2 in
  • Sound Level4.5 sones @ 0.125 in SP and 5 ft, 4.5 sones @ 0.250 in SP and 5 ft, 6.4 sones @ 0.250 in SP and 5 ft, 6.4 sones @ 0.375 in SP and 5 ft, 6.7 sones @ 0.125 in SP and 5 ft, 6.8 sones @ 0.500 in SP and 5 ft, 7.8 sones @ 0.625 in SP and 5 ft, 8.1 sones @ 0.500 in SP and 5 ft, 8.3 sones @ 0.375 in SP and 5 ft, 8.5 sones @ 0.250 in SP and 5 ft, 9.3 sones @ 0.125 in SP and 5 ft, Fan RPM 1050 : 5.3 sones @ 0.000 in SP and 5 ft, Fan RPM 1300 : 7.5 sones @ 0.000 in SP and 5 ft, Fan RPM 1550 : 9.6 sones @ 0.000 in SP and 5 ft
  • Wheel TypeBackward Inclined
  • Application Industrial and Commercial Buildings, Schools
  • For Air Type Clean Air
  • Base Length 19 in
  • Maximum Static Pressure 5/8 in wc
  • Nameplate Voltage 115V AC
  • Motor Horsepower 1/8 hp
  • Number of Speeds 3
  • Wheel Material Aluminum
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • Includes Drive Package Drive Package Included
  • Exhaust Airflow @ 0.500 in SP 616 cfm
  • Maximum Inlet Air Temperature 130 Degrees F
  • Standards AMCA Sound and Air, CSA Certified Motor, UL/cUL 705
  • Airflow @ 0.000 in SP 1,049 cfm
  • Brake Horsepower 3/25 hp
  • Current 2.6/2.3/1.4 A
  • Damper Size 10 x 10 in
  • Exhaust Airflow @ 0.125 in SP 964 cfm
  • Exhaust Airflow @ 0.375 in SP 747 cfm
  • Frequency 60 Hz
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Motor Type Permanent Split Capacitor
  • Mounting Orientation Vertical
  • Overall Depth 17 in
  • Overall Width 21 in
  • Safety Features Fully Rolled Windband
  • Wheel Diameter 11 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list