Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This centrifugal downblast roof exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features a fully rolled windband bead, fresh outside air is drawn in under the motor cover, and more and measures 25⅜ inch width, 27⅛ inch height, 28⅜ inch length. This centrifugal downblast roof exhaust fan is designed for use with: industrial and commercial buildings. In addition, it is roof mountable, 2,391 cfm air flow, 28⅜ inch diameter, and ½ max horsepower.
Spécifications techniques
ItemCentrifugal Downblast Roof Exhaust Fan
AssemblyUnassembled
Wheel Diameter13 in
Base Width22 in
Minimum Airflow1,116 cfm
Maximum Motor Horsepower1/2 hp
Minimum Motor Speed1,315 RPM
Maximum Static Pressure1 1/2 in wc
StandardsAMCA Sound and Air, UL/cUL 705
Wheel MaterialAluminum
Overall Diameter28 3/8 in
Overall Length28 3/8 in
Includes Drive PackageDrive Package Not Included
ApplicationIndustrial and Commercial Buildings
Bearing TypeSealed Pillow Block
Compatible Curb Manufacturer Part Number2RB76, 2ZV82, 4C453, 4C670, 4HX39, 4HX47
Cutout Size17.5 in L x 17.5 in W
Electrical ConnectionPower Cord
Housing Length28.4 in
Housing Width28.4 in
Maximum Fan Speed1,685 RPM
Mount TypeRoof Curb
Number of Speeds1
Propeller Shaft Diameter3/4 in
Safety FeaturesBirdscreen, Windband
Spark Resistant Construction TypeA
Wheel TypeBackward Inclined
Drive TypeBelt Drive
Mounting LocationRoof
Base Length22 in
Base ShapeSquare
Maximum Airflow2,391 cfm
Minimum Motor Horsepower1/4 hp
Maximum Motor Speed1,685 RPM
For High-Static Pressure ApplicationsNot For High-Static Pressure Applications
For Air TypeClean Air
Housing MaterialAluminum
Overall Height27 1/8 in
Overall Width25 3/8 in
Includes MotorMotor Not Included
Base Height1.8 in
Brake Horsepower13/50 hp
Cutout Length17.5 in
Damper Size15 x 15 in
FeaturesAir Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Features a Fully Rolled Windband Bead for Increased Stability and Easy Transport, Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, Nema 1 Junction Box Located in Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional Nema 1 and 4 Disconnects Available
Housing Material FabricationSpun
IncludesNEMA 1 Junction Box
Maximum Inlet Air Temperature180 Degrees F
Noise Level @ 0.000 in SP @ 5 ft13.2 sones
Power SourceElectric Motor
Resistance PropertiesWeather Resistant
Sound Level12.8 sones @ 0.125 in SP and 5 ft, 12.5 sones @ 0.250 in SP and 5 ft, 12.1 sones @ 0.375 in SP and 5 ft, 11.7 sones @ 0.500 in SP and 5 ft, 11.2 sones @ 0.625 in SP and 5 ft, 10.9 sones @ 0.750 in SP and 5 ft, 10.4 sones @ 0.875 in SP and 5 ft, Fan RPM 1315: 13.2 sones @ 0.000 in SP and 5 ft, Fan RPM 1440: 15.0 sones @ 0.000 in SP and 5 ft, 15.0 sones @ 0.125 in SP and 5 ft, 15.1 sones @ 0.250 in SP and 5 ft, 15.1 sones @ 0.375 in SP and 5 ft, 14.5 sones @ 0.500 in SP and 5 ft, 13.9 sones @ 0.625 in SP and 5 ft, 13.4 sones @ 0.750 in SP and 5 ft, 13.0 sones @ 0.875 in SP and 5 ft, 12.5 sones @ 1.000 in SP and 5 ft, Fan RPM 1685: 16.9 sones @ 0.000 in SP and 5 ft, 16.6 sones @ 0.125 in SP and 5 ft, 16.3 sones @ 0.250 in SP and 5 ft, 16.0 sones @ 0.375 in SP and 5 ft, 15.7 sones @ 0.500 in SP and 5 ft, 15.4 sones @ 0.625 in SP and 5 ft, 15.1 sones @ 0.750 in SP and 5 ft, 14.8 sones @ 0.875 in SP and 5 ft, 14.5 sones @ 1.000 in SP and 5 ft, 13.9 sones @ 1.250 in SP and 5 ft, 13.5 sones @ 1.500 in SP and 5 ft
Speed ControllableSpeed Not Controllable
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca
Prix Web
Si vous avez un Nom d’utilisateur, connectez-vous pour voir le prix spécifique à votre compte. Votre prix peut être différent du prix affiché.
: $742.95
/ CHAQUE
Droit de manutention écologique:
Droit de manutention écologique
:
Prix Web
Si vous avez un Nom d’utilisateur, connectez-vous pour voir le prix spécifique à votre compte. Votre prix peut être différent du prix affiché.
: $334.19
/ CHAQUE
Droit de manutention écologique:
Droit de manutention écologique
:
Prix Web
Si vous avez un Nom d’utilisateur, connectez-vous pour voir le prix spécifique à votre compte. Votre prix peut être différent du prix affiché.
: $252.15
/ CHAQUE
Droit de manutention écologique:
Droit de manutention écologique
:
Prix Web
Si vous avez un Nom d’utilisateur, connectez-vous pour voir le prix spécifique à votre compte. Votre prix peut être différent du prix affiché.
: $311.76
/ CHAQUE
Droit de manutention écologique:
Droit de manutention écologique
: