!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ESD SAFETY GLOVES, M, DARK BLUE, 8½ IN, 18 GA, NYLON/SPANDEX/CARBON

ESD SAFETY GLOVES, M, DARK BLUE, 8½ IN, 18 GA, NYLON/SPANDEX/CARBON

HYFLEX

ESD SAFETY GLOVES, M, DARK BLUE, 8½ IN, 18 GA, NYLON/SPANDEX/CARBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ESD SAFETY GLOVES, M, DARK BLUE, 8½ IN, 18 GA, NYLON/SPANDEX/CARBON

ESD SAFETY GLOVES, M, DARK BLUE, 8½ IN, 18 GA, NYLON/SPANDEX/CARBON

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.24 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11819080
  • Mfr. Model # 11819080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.076 lbs

Product Details

These ANSI/ISEA/EN-certified, dark blue, medium ESD safety gloves have an 8 1/2-inch length and an 18-gauge thickness. They have a carbon, nylon, and Spandex liner and a foam nitrile coating. They are suitable for general handling, mounting and dismantling, machine tool operation, quality inspection, and industrial touchscreens, ESD protection, warehouse/logistics operations.

Technical Specs

  • ItemESD/Touchscreen Glove
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • Base Coating MaterialFoam Nitrile
  • Glove PerformanceComfort Fit, High Dexterity
  • Cuff StyleKnit
  • Base Coating CoveragePalm, Fingers
  • Glove Coating CoveragePalm and Fingers
  • Glove Length8 in
  • Glove Lining MaterialNylon, Spandex, Carbon
  • Glove Coating FinishSmooth
  • Thickness18 ga
  • Silicone-FreeYes
  • ANSI/ISEA Puncture ForceNot Tested
  • ColourBlue
  • ANSI/ISEA Cut Level A1
  • ANSI/ISEA Abrasion Level 3
  • Standards ANSI/ASTM
  • Glove Hand Style Left and Right
  • Glove Coating Material Foam Nitrile
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Size- Numeric 8
  • Glove Construction Seamless Knit
  • Glove Coating Colour Blue
  • Series HyFlex(R) 11-819
  • Touchscreen Compatible Yes
  • ANSI/ISEA Abrasion Cycles 1,000
  • ANSI/ISEA Puncture Level 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list