!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ESD SAFE SCREWDRIVER SET, 11 PIECES, HEX/PHILLIPS/SLOTTED/TORX TIP, 1.5 MM/2 MM/3 MM TIP SIZE

ESD SAFE SCREWDRIVER SET, 11 PIECES, HEX/PHILLIPS/SLOTTED/TORX TIP, 1.5 MM/2 MM/3 MM TIP SIZE

WERA

ESD SAFE SCREWDRIVER SET, 11 PIECES, HEX/PHILLIPS/SLOTTED/TORX TIP, 1.5 MM/2 MM/3 MM TIP SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ESD SAFE SCREWDRIVER SET, 11 PIECES, HEX/PHILLIPS/SLOTTED/TORX TIP, 1.5 MM/2 MM/3 MM TIP SIZE

ESD SAFE SCREWDRIVER SET, 11 PIECES, HEX/PHILLIPS/SLOTTED/TORX TIP, 1.5 MM/2 MM/3 MM TIP SIZE

WERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $220.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38UR94
  • Mfr. Model # 05073670001
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This screwdriver set has a length of 3¾ inches and is not insulated. The multicomponent handle is 97 mm long, is black/yellow and has a moulded style/type. It meets the standards for EN 61340-5-1. In addition, it has a metric, Torx measurement type, is corrosion-resistant, plus it is not non-sparking, and is not tether ready with an ergonomic grip. This screwdriver set includes slotted: 1.5 x 44 mm, 2.0 x 44 mm, 3.0 x 44 mm, Phillips: #0 x 44 mm, #1 x 44 mm, tor x t5 x and more, 11 pieces.

Technical Specs

  • ItemScrewdriver Set
  • Tip StyleHex, Phillips, Slotted, Torx
  • Number of Pieces11
  • ESD SafeESD Safe
  • Measurement TypeMetric, Torx
  • Corrosion ResistantCorrosion-Resistant
  • Tether ReadyNot Tether Ready
  • Shank MaterialAlloy Steel
  • Container TypePouch
  • Handle ColourBlack, Yellow
  • Handle MaterialMulticomponent
  • Magnetized TipNot Magnetized Tip
  • Tip Size 1.5 mm, 2 mm, 3 mm
  • Grip Style Ergonomic
  • Insulated Not Insulated
  • Non-Sparking Not Non-Sparking
  • Includes Slotted: 1.5 x 44 mm, 2.0 x 44 mm, 3.0 x 44 mm, Phillips: #0 x 44 mm, #1 x 44 mm, TOR x (R) T5 x 44 mm, T6 x 44 mm, He x 1.5 x 44 mm, 2.0 x 44 mm, Handle, Pouch
  • Standards EN 61340-5-1
  • Ratcheting Not Ratcheting
  • Shank Shape Round
  • Overall Length 3 3/4 in
  • Handle Length 97 mm
  • Handle Type Moulded
  • Sizes Included Phillips: #0 x 44 mm, #1 x 44 mm, Slotted: 1.5 mm x 44 mm, 2 mm x 44 mm, 3 mm x 44 mm, Torx: T5 x 44 mm, T6 x 44 mm, Hex: 1.5 mm x 44 mm, 2 mm x 44 mm
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list