!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ESD END CUTTING NIPPERS, 4 3/4 IN OVERALL L, FOR 0.02 IN MAX WIRE THICK, 1/2 IN JAW W

ESD END CUTTING NIPPERS, 4 3/4 IN OVERALL L, FOR 0.02 IN MAX WIRE THICK, 1/2 IN JAW W

KNIPEX

ESD END CUTTING NIPPERS, 4 3/4 IN OVERALL L, FOR 0.02 IN MAX WIRE THICK, 1/2 IN JAW W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ESD END CUTTING NIPPERS, 4 3/4 IN OVERALL L, FOR 0.02 IN MAX WIRE THICK, 1/2 IN JAW W

ESD END CUTTING NIPPERS, 4 3/4 IN OVERALL L, FOR 0.02 IN MAX WIRE THICK, 1/2 IN JAW W

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $166.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38UT77
  • Mfr. Model # 64 62 120 ESD
  • UNSPSC # 27112117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This end cutting nippers has a length of 4¾ inch, plus it weighs 0.2 pounds and is not insulated. The handle is black/grey. It features electrically discharging handles, forged, low-friction double spring, multi-stage oil-hardened and more and meets the standards for DIN ISO 9654. This end cutting nippers is designed for: electronics.

Technical Specs

  • ItemEnd Cutting Nippers
  • Cutting Capacity by Rockwell Hardness56 HRC
  • ESD SafeESD Safe
  • For Maximum Wire Thickness0.02 in
  • InsulatedNot Insulated
  • Jaw MaterialSteel
  • Material ApplicationElectronics
  • PrecisionPrecise
  • StandardsDIN ISO 9654
  • Product TypeEnd Cutting Nippers
  • Cutting Capacity by Material 0.6 mm (Soft Wire)
  • Cutting Edge Length 1/4 in
  • Features Electrically Discharging Handles, Forged, Low-Friction Double Spring, Multi-Stage Oil-Hardened, Zero Backlash Box Joint
  • Handle Colour Black, Grey
  • Jaw Length 3/4 in
  • Jaw Width 1/2 in
  • Overall Length 4 3/4 in
  • Spring Assist Handle Spring Assist Handle
  • Weight 0.2 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list