ERGOTEC SCRAPER 4IN BLADE
ERGOTEC SCRAPER 4IN BLADE
UNGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Window scraper. Reversible tempered 4 in. carbon steel blade has blunt edge for cement or stucco work. A razor edge for scraping paint and tape. Handle easily attaches to all Unger poles. Ergonomic grip.
Technical Specs
Knife / Scraper Sub-Category Scrapers
Putty Knife/Scraper Blade Flexibility Stiff
Blade Width 4"
Handle Material Nylon
Blade Length 1"
Handle Design Ergonomic
Colour Green
Includes Reversible Carbon Steel Blade, Scraper
Nonsparking No
Blade Type Blunt
Blade Material Carbon Steel
Item Scraper
Handle Length 4-1/2"
No. of Edges 1
Overall Length 7.5"
Related Products
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.98
/ EACH
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.57
/ EACH
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$212.57
/ EACH
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.79
/ PACKAGE