!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ERGOTEC R COMPLETE 18IN

ERGOTEC R COMPLETE 18IN

UNGER

ERGOTEC R COMPLETE 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ERGOTEC R COMPLETE 18IN

ERGOTEC R COMPLETE 18IN

UNGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # UNGES450
  • Mfr. Model # ES450
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemWindow Squeegee
  • Includes HandleYes
  • Connection Thread TypeNot Threaded
  • Blade MaterialRubber
  • Handle ColourGreen
  • FDA CompliantNo
  • ApplicationWindow Squeegee
  • Colour Coding SystemNo
  • Frame MaterialStainless Steel
  • SeriesErgoTec Window Squeegee Complete
  • Blade Count 1
  • Connection Type Tapered
  • Blade Width 18 in
  • Blade Shape Straight
  • Handle Material Plastic
  • Product Type Window Squeegee
  • Colour Green/Silver
  • Features Ergonomic, Two-Component Handle And Comes Complete With "S" Channel And Ergotec(R) Soft Rubber. The Comfortable, Non-Slip Rubber Grip Is Ideal For All Weather Conditions, And The Simple, Quick-Release "S" Spring Allows For Fast Rubber Change. Safely Locks Onto Ergotec(R) Locking Cone And Will Not Fall Off Pole.
  • Includes Notched Stainless Steel S Channel and ErgoTec(R) Soft Rubber Blade

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list