!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUTTY, WATERWELD, MARINE REPAIR, 2 OZ, STICK, WHITE, EPOXY

PUTTY, WATERWELD, MARINE REPAIR, 2 OZ, STICK, WHITE, EPOXY

J-B WELD

PUTTY, WATERWELD, MARINE REPAIR, 2 OZ, STICK, WHITE, EPOXY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUTTY, WATERWELD, MARINE REPAIR, 2 OZ, STICK, WHITE, EPOXY

PUTTY, WATERWELD, MARINE REPAIR, 2 OZ, STICK, WHITE, EPOXY

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.36 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB8277CAN
  • Mfr. Model # 8277CAN
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

J-B Weld WaterWeld will plug or seal leaks and patch holes and cracks in almost anything. Ideal for repairing plumbing, fuel tanks, tub and shower, drains, pool and spa, boats and potable water tanks: setup occurs even under water. After curing, it can be drilled, tapped, filed, sanded and painted. WaterWeld has a set time of 15-25 minutes and sets hard in one hour. WaterWeld cures to an off-white color, is rated at a tensile strength of 1300 PSI and will withstand temperatures up to 300 Degrees

Technical Specs

  • ItemPutty
  • ApplicationMarine Repair
  • Container Size2 oz
  • Maximum Performance Temperature250 Degrees F
  • Working Time25 min
  • Flash Point275 Degrees F
  • SeriesWaterWeld
  • Container Type Stick
  • Colour White
  • Full Cure Time 1 hr
  • Minimum Performance Temperature 32 Degrees F
  • For Use On Surface Material Ceramic, Composite PVC, Fiberglass, Metal, Plastic PVC
  • Product Type Putty
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories