!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUTTY, HIGH-HEAT, METAL REPAIR, 2 OZ, TUBE, DARK GREY, EPOXY

PUTTY, HIGH-HEAT, METAL REPAIR, 2 OZ, TUBE, DARK GREY, EPOXY

J-B WELD

PUTTY, HIGH-HEAT, METAL REPAIR, 2 OZ, TUBE, DARK GREY, EPOXY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUTTY, HIGH-HEAT, METAL REPAIR, 2 OZ, TUBE, DARK GREY, EPOXY

PUTTY, HIGH-HEAT, METAL REPAIR, 2 OZ, TUBE, DARK GREY, EPOXY

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.77 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB8297CAN
  • Mfr. Model # 8297CAN
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.15 lbs

Product Details

J-B Weld HighHeat is a hand mixable epoxy putty stick formulated to bond and repair materials that will be exposed to high temperatures in automotive and industrial maintenance applications. It cures to a tough, hard bond with little to no shrinkage. This industrial-strength product sets in 1 hour at room temperature. After 8 hours, it can be drilled, tapped, machined, ground, filed and painted. It is able to withstand continuous heat exposure of 400 Degrees F and intermittent heat up to 550 Deg

Technical Specs

  • ItemEpoxy Putty
  • ApplicationDuct Work, Engine Blocks, Exhaust Manifolds, High Temperature Projects, Machinery, Mufflers, Tail Pipes
  • Container Size2 oz
  • Maximum Performance Temperature500 Degrees F
  • Working Time1 hr
  • VOC Content+125.7 g/L
  • Product TypePutty
  • Container Type Stick
  • Colour Grey
  • Full Cure Time 8 hr
  • Minimum Performance Temperature 32 Degrees F
  • For Use On Surface Material Metal
  • Standards 29 CFR 1910.1200, OSHA Hazard Communication Standard
  • Series High-Heat
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list