!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY PAINT BASE,SILVER GRAY,THE MULE

EPOXY PAINT BASE,SILVER GRAY,THE MULE

RUST-OLEUM

EPOXY PAINT BASE,SILVER GRAY,THE MULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY PAINT BASE,SILVER GRAY,THE MULE

EPOXY PAINT BASE,SILVER GRAY,THE MULE

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $201.56 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM375642
  • Mfr. Model # 375642
  • UNSPSC # 13111064
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Technical Specs

  • ItemEpoxy Paint Base
  • Coating TypeUrethane
  • FormulationModified Urethane Latex Epoxy
  • Coating ApplicationBrush, Roller, Spray
  • Surface TextureSmooth
  • FinishGloss
  • Coverage Area152 to 270 sq ft/gal
  • Container Size1 gal
  • Container TypeCan
  • Activator RequiredNo
  • Application Time15 min
  • Exposure ConditionsCommercial, Industrial
  • Maximum Application Temperature32 Degrees C
  • Mildew ResistantNo
  • Minimum Temperature Resistance10 Degrees C
  • Product TypeModified Urethane Latex Epoxy
  • SheenGloss
  • StandardsVOC Compliant
  • UV ResistantNo
  • VOC Content Weight Percentage48 g/L
  • Activator, Base, Paint or Primer Activator, Base
  • Number of Components 1-Step System
  • Sub Brand The Mule
  • Base Type Flat
  • Surface Material Concrete, Drywall, Masonry, Metal, Painted, Wood
  • Colour Silver Gray
  • VOC Content Less Than 50 g/L
  • Colour Family Gray
  • Cure Time 7 day
  • Application Method Brush, Roller, Spray
  • Dry Time to Recoat 2 hr
  • Features Versatile, Abrasion Resistant Coating for Walls, Doors, Trim and Floors, Highly Washable, Ultra Smooth Finish, Great Adhesion On Multiple Surfaces, Low Odor, Water-Base Formula, Interior or Exterior Use, VOC Compliant Nationwide Products
  • Maximum Temperature Resistance 32 Degrees C
  • Minimum Application Temperature 10 Degrees C
  • Primer Required No
  • Resin Type Epoxy
  • Shelf Life 5 yr
  • Use Location Interior and exterior
  • VOC Compliant Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list