!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY HIGH BUILD COAL TAR

EPOXY HIGH BUILD COAL TAR

RUST-OLEUM

EPOXY HIGH BUILD COAL TAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY HIGH BUILD COAL TAR

EPOXY HIGH BUILD COAL TAR

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $885.90 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMC9578-380
  • Mfr. Model # C9578-380
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • ItemCoal Tar Epoxy Coating Base
  • Coating TypeEpoxy Coating
  • Series NumberC9578
  • Coating ApplicationLow VOC
  • Surface TextureSmooth
  • FinishMatte
  • Dry Time3 to 36 hr
  • VOC ContentLess Than 250 g/L
  • Colour FamilyBlacks
  • Cure Time18 to 36 hr
  • Activator RequiredYes
  • Application Time2 hr
  • Dry Time to Recoat16 to 25 hr
  • For Use WithEpoxy Activator, 3XH20
  • Maximum Application Temperature100 Degrees F
  • Mildew ResistantNo
  • Primer RequiredNo
  • Resistance PropertiesAbrasion Resistant, Chemical Resistant
  • StandardsAWWA Spec C210-84 and SSPC-Paint 16, Corps of Engineers Specs C-200, C-200A, Steel Tank Institute Corrosion Control System STI-P3
  • Use LocationExterior
  • Activator, Base, Paint or Primer Base
  • Number of Components 2-Step System
  • Formulation Coal Tar Epoxy
  • Base Type Solvent
  • Surface Material Concrete, Steel
  • Colour Black
  • Coverage Area 100 to 130 sq ft/gal
  • Container Size 5 gal
  • Container Type Pail
  • Activator Properties Low VOC Activator
  • Application Method Brush, Roller, Spray
  • Compatible Activator Epoxy Activator
  • Exposure Conditions Marine Environments, Severe Industrial
  • Heat Resistant Flammable
  • Maximum Temperature Resistance 140 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resin Type Polyamide Converted Epoxy Blended with Refined Coal Tar
  • Shelf Life 1 yr
  • System Series C9578

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list