!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, E-05MR, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

EPOXY ADHESIVE, E-05MR, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

LOCTITE

EPOXY ADHESIVE, E-05MR, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, E-05MR, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

EPOXY ADHESIVE, E-05MR, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.17 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1086598
  • Mfr. Model # 1086598
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This E-05MR epoxy adhesive is clear and comes in a dual-cartridge. It meets the standards for ASTM D792, ISO 11359-2, ISO 13445, ISO 4587, ISO 527-3, ISO 868, ISO 9653. This epoxy adhesive features high strength on a wide range of substrates, impact resistant and includes resin and hardener. In addition, it has a working time of five minutes and has a tensile strength of 7,240 psi.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • FeaturesHigh Strength On A Wide Range of Substrates, Impact Resistant
  • Interior/ExteriorInterior
  • Marine GradeNo
  • VOC Content Weight0 g/L
  • Water ResistanceNot Water-Resistant
  • Maximum Performance Temperature250 Degrees F
  • SeriesE-05MR
  • StandardsASTM D792, ISO 11359-2, ISO 13445, ISO 4587, ISO 527-3, ISO 868, ISO 9653
  • Maximum Viscosity25,000 cP
  • Non-SaggingNo
  • Application MethodTwo-Part Dispenser
  • Tensile Strength7,240 psi
  • Container Type Dual-Cartridge
  • Cured Colour Clear
  • Included Components Resin and Hardener
  • Low Odor Yes
  • Materials Bonded Ceramic, Metal, Plastic, Wood
  • VOC Content Weight Percentage 0
  • Working Time 5 min
  • Resin Type Epoxy
  • Shear Strength 3,360 psi
  • Total Volume 50 mL
  • Mixing Ratio 1:1
  • Primary Applications General Purpose
  • Full Cure Time 24 hr
  • Hardener Colour Clear

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list