!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, EA 11C, HEAT CURED, 4 FL OZ, TUBE, BLACK, PASTE

EPOXY ADHESIVE, EA 11C, HEAT CURED, 4 FL OZ, TUBE, BLACK, PASTE

LOCTITE

EPOXY ADHESIVE, EA 11C, HEAT CURED, 4 FL OZ, TUBE, BLACK, PASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, EA 11C, HEAT CURED, 4 FL OZ, TUBE, BLACK, PASTE

EPOXY ADHESIVE, EA 11C, HEAT CURED, 4 FL OZ, TUBE, BLACK, PASTE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.39 / EACH

EHC: EHC :
Min Qty 33 = $1,200.87

Compliance and Restrictions

  • None

This product must be purchased in quantities of 33 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1373435
  • Mfr. Model # 1373435
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This EA 11C epoxy adhesive is black and comes in a tube. It meets the standards for ASTM E1530, ISO 11359-2, ISO 868. This epoxy adhesive features high service temperature, low outgassing properties, machinable, room temperature or heat cure, sandable, withstands severe environments and includes resin and hardener. In addition, it is for use with manufacturer's number98472, 97042, it has a working time of 20 minutes.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodHeat
  • FeaturesHigh Service Temperature, Low Outgassing Properties, Machinable, Room Temperature or Heat Cure, Sandable, Withstands Severe Environments
  • Included ComponentsResin and Hardener
  • Low OdorNo
  • Materials BondedMetal, Plastic, Wood
  • Water ResistanceNot Water-Resistant
  • Maximum Performance Temperature250 Degrees F
  • Resin Volume2.8 fl oz
  • Shear Strength2,390 psi
  • Total Volume4 fl oz
  • Minimum Viscosity350,000 cP
  • Non-SaggingNo
  • Full Cure Time24 hr
  • Container Type Tube
  • Cured Colour Black
  • For Use With Mfr. No. 98472, 97042
  • Interior/Exterior Interior and Exterior
  • Marine Grade No
  • VOC Content Weight 0.05 g/L
  • Working Time 20 min
  • Resin Type Epoxy
  • Series EA 11C
  • Standards ASTM E1530, ISO 11359-2, ISO 868
  • Maximum Viscosity 350,000 cP
  • Mixing Ratio 2.5:1
  • Primary Applications General Purpose
  • Hardener Colour Green

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list