!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY COATING ACTIVATOR,1 GAL.

EPOXY COATING ACTIVATOR,1 GAL.

INDUSTRIAL HIGH PEFORMANCE

EPOXY COATING ACTIVATOR,1 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY COATING ACTIVATOR,1 GAL.

EPOXY COATING ACTIVATOR,1 GAL.

INDUSTRIAL HIGH PEFORMANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $210.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM214430
  • Mfr. Model # 214430
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • ItemImmersion Epoxy Coating Activator
  • Coating TypeEpoxy Coating
  • Series Number9100
  • Coating ApplicationImmersion
  • Surface TextureRough, Smooth
  • ColourClear
  • Coverage Area130 to 220 sq ft/gal
  • Container Size1 gal
  • Container TypeCan
  • Activator PropertiesImmersion Activator
  • Application MethodBrush, Roller, Spray
  • Exposure ConditionsInterior/Exterior
  • Heat ResistantFlammable
  • Maximum Temperature Resistance300 Degrees F
  • Resin TypePolyamide Converted Epoxy
  • SheenSemi-Gloss
  • StandardsUSDA Acceptable
  • Use LocationExterior, Interior
  • Activator, Base, Paint or Primer Activator
  • Number of Components 2-Step System
  • Formulation Polyamide Converted Epoxy
  • Base Type Solvent
  • Surface Material Concrete, Galvanized Metal, Masonry, Metal, Steel
  • Dry Time 8 to 14 hr
  • VOC Content 250 g/L
  • Colour Family Clears
  • Cure Time 8 to 14 hr
  • Activator Required Yes
  • Dry Time to Recoat 16 to 72 hr
  • For Use With 9100 Epoxy Mastic Coatings
  • Maximum Application Temperature 125 Degrees F
  • Primer Required Yes
  • Resistance Properties Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
  • Shelf Life 2 yr
  • System Series 9100
  • UV Resistant No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list