!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY COAL TAR

EPOXY COAL TAR

RUST-OLEUM

EPOXY COAL TAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY COAL TAR

EPOXY COAL TAR

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.36 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMC9578-402
  • Mfr. Model # C9578-402
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemCoal Tar Epoxy Coating Base
  • Coating TypeEpoxy Coating
  • Series NumberC9578
  • Coating ApplicationLow VOC
  • Surface TextureSmooth
  • FinishMatte
  • Dry Time3 to 36 hr
  • VOC Content304 g/L
  • Colour FamilyBlacks
  • Cure Time18 to 36 hr
  • Application MethodBrush, Roller, Spray
  • Dry Time to Recoat16 to 25 hr
  • Heat ResistantFlammable
  • Maximum Temperature Resistance140 Degrees F
  • Minimum Application Temperature50 Degrees F
  • Resistance PropertiesAbrasion Resistant, Chemical Resistant
  • System SeriesC9578
  • Activator, Base, Paint or Primer Base
  • Number of Components 2-Step System
  • Formulation Coal Tar Epoxy
  • Base Type Solvent
  • Surface Material Concrete, Steel
  • Colour Black
  • Coverage Area 100 to 130 sq ft/gal
  • Container Size 1 gal
  • Container Type Can
  • Activator Required Yes
  • Application Time 2 hr
  • Exposure Conditions Marine Environments, Severe Industrial
  • Maximum Application Temperature 100 Degrees F
  • Mildew Resistant No
  • Resin Type Polyamide Converted Epoxy Blended with Refined Coal Tar
  • Shelf Life 1 yr
  • Use Location Exterior

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list