!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY APPLICATOR KIT,20.5 OZ,OPEN FRAME

EPOXY APPLICATOR KIT,20.5 OZ,OPEN FRAME

DEWALT

EPOXY APPLICATOR KIT,20.5 OZ,OPEN FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY APPLICATOR KIT,20.5 OZ,OPEN FRAME

EPOXY APPLICATOR KIT,20.5 OZ,OPEN FRAME

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,170.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCE591D1
  • Mfr. Model # DCE591D1
  • UNSPSC # 27112714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • ItemEpoxy Applicator Kit
  • For Container Size20.5 oz
  • Maximum Dispensing Speed6.5 in/min
  • Cordless Tool Kit ContentsBare Tool, Battery, Charger
  • Battery Model No.21RV46
  • Number of Batteries Included1
  • Voltage20V DC
  • ApplicationDispensing Adhesives
  • IncludesBattery, Charger
  • Tool Weight12 lb
  • Tool BrandDEWALT(R)
  • Mix Ratios 1:1
  • For Container Type Cartridge
  • Brushless Motor No
  • Battery Capacity 2 Ah
  • Battery Series 20V MAX
  • Charger Included Yes
  • Power Source Cordless
  • Colour Yellow
  • Overall Length 12 3/8 in
  • Series 20V MAX XR
  • For Use With Adhesive Anchors
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list