MULTIPLE RATIO TWO-PART EPOXY APPLICATOR, FOR 50 ML CARTRIDGE
MULTIPLE RATIO TWO-PART EPOXY APPLICATOR, FOR 50 ML CARTRIDGE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This multiple ratio two-part applicator is lightweight, portable, and includes two plungers. In addition, it is for use with 50 ml duo-Pak cartridges.
Technical Specs
- ItemMultiple Ratio Two-Part Applicator
- For Container TypeDual-Cartridge
- Housing MaterialABS Plastic, Stainless Steel
- Product TypeDual-Cartridge Manual
- FeaturesLightweight, Portable
- For Container Size 50 mL
- Housing Colour Grey
- Mixing Ratio 1:1, 2:1
- Includes (2) Plungers
- For Use With 50 mL Duo-Pak Cartridges
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
COX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.58
/ EACH
-
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$184.47
/ EACH
-
COX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.94
/ EACH