!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIPLE RATIO TWO-PART EPOXY APPLICATOR, FOR 50 ML CARTRIDGE

MULTIPLE RATIO TWO-PART EPOXY APPLICATOR, FOR 50 ML CARTRIDGE

LOCTITE

MULTIPLE RATIO TWO-PART EPOXY APPLICATOR, FOR 50 ML CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPLE RATIO TWO-PART EPOXY APPLICATOR, FOR 50 ML CARTRIDGE

MULTIPLE RATIO TWO-PART EPOXY APPLICATOR, FOR 50 ML CARTRIDGE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT720228R
  • Mfr. Model # 720228
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Product Details

Manual applicators dispense two-part adhesives without the need for extra equipment, such as electrical cords and air hoses, to power them. The base resin and activator are dispensed and mixed by pumping the applicator's trigger, where it can be applied in controlled amounts.

Technical Specs

  • ItemMultiple Ratio Two-Part Applicator
  • For Container TypeDual-Cartridge
  • Housing MaterialPlastic
  • Product TypeDual-Cartridge Manual
  • FeaturesManually Operated Meter Mix Dispenser
  • Nozzle TypeStepped Tip, Luer Slip End
  • For Container Size 50 mL
  • Housing Colour Silver
  • Mixing Ratio 1:1, 2:1
  • Includes 1:1 Plunger, 2:1 Plunger
  • For Use With 50 mL Cartridges
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list