!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ALUM USG

EPOXY ALUM USG

RUST-OLEUM

EPOXY ALUM USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ALUM USG

EPOXY ALUM USG

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $252.72 / GALLON

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM9115-402
  • Mfr. Model # 9115-402
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 807
  • Shipping Weight 11.51 lbs

Product Details

High performance epoxy 2 component system, 9100 series. Designed to provide high-performance service in moderate to severe environments. Primarily intended for use directly on sound rusted steel with minimum surface preparation.

Technical Specs

  • ItemEpoxy Mastic Coating Base
  • Coating TypeDTM Coating
  • Series Number9100
  • Coating ApplicationFast Cure, Immersion, Low Temperature, Standard
  • Surface TextureRough, Smooth
  • FinishSemi-Gloss
  • Dry TimeVaries
  • VOC Content252 g/L
  • Colour FamilyAluminum / Metallic
  • Cure TimeDepends On Activator
  • Activator RequiredYes
  • Compatible ActivatorFast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
  • Exposure ConditionsModerate to Severe
  • Heat ResistantNo
  • Maximum Temperature Resistance300 Degrees F
  • Primer RequiredYes
  • Resistance PropertiesAbrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
  • Shelf Life3 yr
  • System Series9100
  • UV ResistantNo
  • Activator, Base, Paint or Primer Base
  • Number of Components 2-Step System
  • Formulation Epoxy Mastic
  • Base Type Solvent
  • Surface Material Concrete, Galvanized Metal, Masonry, Metal, Steel
  • Colour Aluminum
  • Coverage Area Varies
  • Container Size 1 gal
  • Container Type Can
  • Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
  • Application Method Brush, Roller, Spray
  • Dry Time to Recoat Depends On Activator
  • For Use With 9100 or V9100 System Activators
  • Maximum Application Temperature 100 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resin Type Epoxy Mastic
  • Sheen Semi-Gloss
  • Standards USDA
  • Use Location Exterior, Interior
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list