!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADHESIVE TUBE, EPOXY, REPAIR/BOND HOME/OFFICE, MAX TEMP 300 ° F, GREY, 2 OZ

ADHESIVE TUBE, EPOXY, REPAIR/BOND HOME/OFFICE, MAX TEMP 300 ° F, GREY, 2 OZ

GORILLA TAPE

ADHESIVE TUBE, EPOXY, REPAIR/BOND HOME/OFFICE, MAX TEMP 300 ° F, GREY, 2 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADHESIVE TUBE, EPOXY, REPAIR/BOND HOME/OFFICE, MAX TEMP 300 ° F, GREY, 2 OZ

ADHESIVE TUBE, EPOXY, REPAIR/BOND HOME/OFFICE, MAX TEMP 300 ° F, GREY, 2 OZ

GORILLA TAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGL4261702
  • Mfr. Model # 4261702
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.175 lbs

Product Details

This grey two-ounce epoxy adhesive tube is for use on masonry, metal, plastic, rubber, and wood. For the purpose of repairing and bonding for home, farm, office, and marine automotive, this adhesive has a mixing ratio of 0.04, and a maximum temperature of 300℉.

Technical Specs

  • ItemEpoxy Adhesive
  • Cured ColourGrey
  • Materials BondedAluminum, Ceramic, Glass, Plastic, Steel, Tile, Wood
  • Maximum Performance Temperature300 Degrees F
  • Resin Volume2 oz
  • Container Type Tube
  • Included Components Resin Only
  • Maximum Application Temperature 300 Degrees F
  • Resin Type Epoxy
  • Primary Applications Farm, Home, Marine Automotive, Office
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list