!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PERMATEX EPOXY ADHESIVE, SYRINGE, 16 HOUR CURE, 15 MIN WORKING TIME, 3000 PSI

PERMATEX EPOXY ADHESIVE, SYRINGE, 16 HOUR CURE, 15 MIN WORKING TIME, 3000 PSI

PERMATEX

PERMATEX EPOXY ADHESIVE, SYRINGE, 16 HOUR CURE, 15 MIN WORKING TIME, 3000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERMATEX EPOXY ADHESIVE, SYRINGE, 16 HOUR CURE, 15 MIN WORKING TIME, 3000 PSI

PERMATEX EPOXY ADHESIVE, SYRINGE, 16 HOUR CURE, 15 MIN WORKING TIME, 3000 PSI

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.20 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML84119
  • Mfr. Model # 84119
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This Permatex epoxy adhesive is grey and comes in a syringe. This epoxy adhesive features can be drilled, filed, machined, painted, resists automotive and shop fluids. In addition, it is for use with alternative to welding or brazing cracked or broken metal parts, it has a working time of 15 minutes and has a tensile strength of 4500 psi.

Technical Specs

  • ItemEpoxy Adhesive
  • Cured ColourGrey
  • For Use WithAlternative to Welding or Brazing Cracked or Broken Metal Parts
  • Working Time15 min
  • Maximum Performance Temperature150 Degrees C
  • Resin Volume25 ml
  • Shear Strength3,000 psi
  • Primary ApplicationsBlocks, Brass, Broken Aluminum, Bronze Castings, Intake Manifolds, Machined Parts Such as Cracked Transmission Cases, Other Similar Applications, Repair Cracked, Split Stampings, Stampings, Steel
  • Tensile Strength4,500 psi
  • Container Type Syringe
  • Features Can be Drilled, Filed, Machined, Painted, Resists Automotive and Shop Fluids
  • Materials Bonded Aluminum, Brass, Bronze, Steel
  • Maximum Application Temperature 150 Degrees C
  • Resin Type Epoxy
  • Series Permatex
  • Total Volume 25 ml
  • Full Cure Time 10 min
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories