!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PERMATEX EPOXY ADHESIVE, SYRINGE, 1 HOUR CURE, 1 MIN WORKING TIME, 2500 PSI

PERMATEX EPOXY ADHESIVE, SYRINGE, 1 HOUR CURE, 1 MIN WORKING TIME, 2500 PSI

PERMATEX

PERMATEX EPOXY ADHESIVE, SYRINGE, 1 HOUR CURE, 1 MIN WORKING TIME, 2500 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERMATEX EPOXY ADHESIVE, SYRINGE, 1 HOUR CURE, 1 MIN WORKING TIME, 2500 PSI

PERMATEX EPOXY ADHESIVE, SYRINGE, 1 HOUR CURE, 1 MIN WORKING TIME, 2500 PSI

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML84162
  • Mfr. Model # 84162
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This Permatex epoxy adhesive is clear and comes in a syringe. This epoxy adhesive features better choice than super glues for bonding parts with larger gaps, can be drilled, easy to use 2-part dispensing syringe, filed and painted, fills cracks and bonds dissimilar materials, machined and includes resin and hardener. In addition, it has a working time of one minute and has a tensile strength of 2500 psi, and is water-resistant.

Technical Specs

  • ItemEpoxy Adhesive
  • Cured ColourClear
  • Included ComponentsResin and Hardener
  • Materials BondedCeramic, Chrome, Fabric, Fibreglass, Glass, Hard Plastic Metal, Rubber
  • Working Time1 min
  • Maximum Performance Temperature150 Degrees C
  • Resin Volume25 ml
  • Shear Strength2,500 psi
  • Primary ApplicationsAuto Trim Parts, Ceramic, Chrome, Cracked Taillights, Fabric, Fibreglass, Fills Cracks, Glass, Hard Plastic Metal, Knobs, Rubber
  • Full Cure Time1 hr
  • Hardener ColourClear
  • Container Type Syringe
  • Features Better Choice than Super Glues for Bonding Parts with Larger Gaps, Can be Drilled, Easy to Use 2-Part Dispensing Syringe, Filed and Painted, Fills Cracks and Bonds Dissimilar Materials, Machined, Resists Most Liquids Including Fuels and Solvents
  • Low Odor No
  • Water Resistance Water-Resistant
  • Maximum Application Temperature 150 Degrees C
  • Resin Type Epoxy
  • Series Permatex
  • Total Volume 25 ml
  • Application Method Two-part Dispenser
  • Tensile Strength 2,500 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list