!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, PLASTICWELD, AMBIENT CURED, 2 FL OZ, STICK, OFF-WHITE

EPOXY ADHESIVE, PLASTICWELD, AMBIENT CURED, 2 FL OZ, STICK, OFF-WHITE

J-B WELD

EPOXY ADHESIVE, PLASTICWELD, AMBIENT CURED, 2 FL OZ, STICK, OFF-WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, PLASTICWELD, AMBIENT CURED, 2 FL OZ, STICK, OFF-WHITE

EPOXY ADHESIVE, PLASTICWELD, AMBIENT CURED, 2 FL OZ, STICK, OFF-WHITE

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.93 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB8237CAN
  • Mfr. Model # 8237CAN
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.2 lbs

Product Details

J-B Weld PlasticWeld is a hand-mixable, fast-setting epoxy putty that forms a durable bond to most plastic types. After mixing, it forms a polymer compound that can be molded or used to build up and repair just about anything made from plastic. When cured, it can be sawed, drilled, carved, sanded and painted. PlasticWeld has a 20-25 minute work life: functional cure occurs in 2-3 hours. Does not adhere to polyethylene, polypropylene or some other plastics. Test for adhesion first.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • FeaturesAfter Mixing, Carved, Does Not Adhere to Polyethylene, Drilled, Fast-Setting Epoxy Putty that Forms a Durable Bond to Most Major Plastic Types, Hand-Mixable, it can be Sawed, it Forms a Polymer Compound that can be Moulded or Used to Build Up and Repair Just About Anything Made from Plastic, Painted, Polypropylene or Some Other Plastics, Sanded, When Cured
  • Included ComponentsResin and Hardener
  • Low OdorNo
  • Materials BondedCeramic, Composite, Fiberglass, Plastic, PVC
  • Water ResistanceNot Water-Resistant
  • Maximum Application Temperature120 Degrees F
  • Resin TypeEpoxy
  • Standards29 CFR 1910.1200
  • Mixing Ratio1:1
  • Primary ApplicationsABS, Automotive Trim, Bumpers, CPVC Pipes, Fiberglass Parts, PVC, Rigid, Semi-Flexible Plastic, Vinyl Siding
  • Full Cure Time3 hr
  • Container Type Stick
  • Cured Colour White
  • For Use With ABS, Automotive Trim and Bumpers, Fiberglass Parts, PVC and CPVC Pipes, Rigid and Semi-Flexible Plastic, Vinyl Siding
  • Interior/Exterior Interior and Exterior
  • Marine Grade No
  • VOC Content Weight Percentage Less Than 1%
  • Working Time 25 min
  • Maximum Performance Temperature 200 Degrees F
  • Series PlasticWeld
  • Total Volume 2 oz
  • Non-Sagging Yes
  • Application Method Manual
  • Tensile Strength 700 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list