!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, PLASTICWELD, AMBIENT CURED, 25 ML, SYRINGE, TRANSLUCENT YELLOW, GEL

EPOXY ADHESIVE, PLASTICWELD, AMBIENT CURED, 25 ML, SYRINGE, TRANSLUCENT YELLOW, GEL

J-B WELD

EPOXY ADHESIVE, PLASTICWELD, AMBIENT CURED, 25 ML, SYRINGE, TRANSLUCENT YELLOW, GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, PLASTICWELD, AMBIENT CURED, 25 ML, SYRINGE, TRANSLUCENT YELLOW, GEL

EPOXY ADHESIVE, PLASTICWELD, AMBIENT CURED, 25 ML, SYRINGE, TRANSLUCENT YELLOW, GEL

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.07 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB50132CAN
  • Mfr. Model # 50132CAN
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

J-B Weld PlasticWeld Syringe is a specially formulated two-part adhesive and epoxy filler system that provides for strong, lasting repairs. PlasticWeld will bond a variety of surfaces, such as metal, composites, fiberglass and others. PlasticWeld sets in 5 minutes at room temperature and is fully cured in 1 hour. Using a 1:1 mixing ratio, PlasticWeld combines to a tensile strength of 3900 PSI and cures to a translucent yellow color.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • For Use WithThermoset and Carbon Fiber Composites, Thermoplastics, Coated Metals, Concrete
  • Interior/ExteriorInterior and Exterior
  • Marine GradeNo
  • VOC Content Weight PercentageLess Than 1%
  • Working Time5 min
  • Maximum Performance Temperature250 Degrees F
  • SeriesPlasticWeld
  • Total Volume25 mL
  • Primary ApplicationsPlastics
  • Tensile Strength3,900 psi
  • Container Type Syringe
  • Cured Colour Yellow
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Ceramic, Concrete, Fiberglass, Glass, Metal, Plastic
  • Water Resistance Not Water-Resistant
  • Maximum Application Temperature 120 Degrees F
  • Resin Type Epoxy
  • Standards OSHA 29 CFR 1910.1200
  • Non-Sagging No
  • Full Cure Time 1 hr
  • Hardener Colour Clear
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list