EPOXY ADHESIVE, MINUTEWELD, AMBIENT CURED, 25 ML, SYRINGE, CLEAR, GEL
EPOXY ADHESIVE, MINUTEWELD, AMBIENT CURED, 25 ML, SYRINGE, CLEAR, GEL
J-B WELD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
J-B Weld MinuteWeld Syringe is a special formulated, high-strength, two-part instant setting epoxy. MinuteWeld will set under most temperature conditions in one minute. MinuteWeld is designed to adhere to multiple surfaces and can be used on ceramic, tile, glass, stone, most plastics, wood and metal.
Technical Specs
Item Epoxy Adhesive
Coverage 1 1/2 cu in
Cured Colour Clear
Interior/Exterior Interior and Exterior
Marine Grade No
VOC Content Weight Percentage Less Than 1%
Working Time 1 min
Maximum Performance Temperature 350 Degrees F
Series MinuteWeld
Total Volume 25 mL
Primary Applications General Purpose
Tensile Strength 2,300 psi
Container Type Syringe
Cure Method Ambient
Included Components Resin and Hardener
Low Odor No
Materials Bonded Ceramic, Fiberglass, Glass, Plastic
Water Resistance Not Water-Resistant
Maximum Application Temperature 120 Degrees F
Resin Type Epoxy
Standards OSHA 29 CFR 1910.1200
Non-Sagging No
Full Cure Time 1 min
Hardener Colour Clear
Country of Origin United States
(subject to change)