!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, MARINEWELD, AMBIENT CURED, 2 FL OZ, TUBE, DARK GREY, PASTE

EPOXY ADHESIVE, MARINEWELD, AMBIENT CURED, 2 FL OZ, TUBE, DARK GREY, PASTE

J-B WELD

EPOXY ADHESIVE, MARINEWELD, AMBIENT CURED, 2 FL OZ, TUBE, DARK GREY, PASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, MARINEWELD, AMBIENT CURED, 2 FL OZ, TUBE, DARK GREY, PASTE

EPOXY ADHESIVE, MARINEWELD, AMBIENT CURED, 2 FL OZ, TUBE, DARK GREY, PASTE

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.17 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB8272CAN
  • Mfr. Model # 8272CAN
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.17 lbs

Product Details

J-B Weld MarineWeld is a specially formulated two-part epoxy cold weld system that provides for strong, lasting repairs for bonding different or similar surfaces, such as aluminum, metal, composites, fiberglass and others. MarineWeld sets in 4-6 hours and is fully cured to a dark grey color in 15-24 hours. Once cured, it can be shaped, tapped, filed, sanded and drilled and will retain its strength above or below the waters' surface. MarineWeld has a tensile strength of 5020 PSI.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • Included ComponentsResin and Hardener
  • Low OdorNo
  • Materials BondedAluminum, Fiberglass, Metal
  • Water ResistanceWaterproof
  • Maximum Application Temperature120 Degrees F
  • Resin TypeEpoxy
  • SeriesMARINEWELD
  • Total Volume2 fl oz
  • Primary ApplicationsMarine Environments
  • Tensile Strength5,020 psi
  • Container Type Tube
  • Cured Colour Grey
  • Interior/Exterior Interior and Exterior
  • Marine Grade Yes
  • VOC Content Weight Percentage Less Than 1%
  • Working Time 4 hr
  • Maximum Performance Temperature 550 Degrees F
  • Resin Volume 1 fl oz
  • Standards OSHA 29 CFR 1910.1200
  • Non-Sagging No
  • Full Cure Time 15 to 24 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list