!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, MARINEWELD, AMBIENT CURED, 25 ML, SYRINGE, WHITE

EPOXY ADHESIVE, MARINEWELD, AMBIENT CURED, 25 ML, SYRINGE, WHITE

J-B WELD

EPOXY ADHESIVE, MARINEWELD, AMBIENT CURED, 25 ML, SYRINGE, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, MARINEWELD, AMBIENT CURED, 25 ML, SYRINGE, WHITE

EPOXY ADHESIVE, MARINEWELD, AMBIENT CURED, 25 ML, SYRINGE, WHITE

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.44 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB50172CAN
  • Mfr. Model # 50172CAN
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

J-B Weld MarineWeld is a specially formulated two-part adhesive system that provides strong, lasting repairs for bonding different or similar surfaces, such as metal, SMC fiberglass and others. At room temperature, MarineWeld sets in 5 minutes and will be white at full cure. It may then be tapped, filed, sanded and drilled, retaining full strength above or below the water's surface. MarineWeld ha a 1:1 mixing ratio and tensile strength of 2350 PSI.

Technical Specs

  • ItemEpoxy Adhesive
  • Coverage1.5 cu in
  • Cured ColourWhite
  • Interior/ExteriorInterior and Exterior
  • Marine GradeYes
  • VOC Content Weight PercentageLess Than 1%
  • Working Time5 min
  • Maximum Performance Temperature350 Degrees F
  • SeriesMARINEWELD
  • Total Volume25 mL
  • Mixing Ratio1:1
  • Primary ApplicationsBoats, Deck, Hull Accessories, Personal Watercraft
  • Tensile Strength2,350 psi
  • Container Type Syringe
  • Cure Method Room Temperature
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Composites, Fiberglass, Metal
  • Water Resistance Water-Resistant
  • Maximum Application Temperature 120 Degrees F
  • Resin Type Epoxy
  • Standards 29 CFR 1910.1200
  • Maximum Viscosity 13,000 cP
  • Non-Sagging No
  • Full Cure Time 1 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list