!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, USE W/ METAL/PLASTIC, 48 HR FULL CURE, TEMP RANGE 60 TO 80 ° F, GREY, 1.71 FL OZ

EPOXY ADHESIVE, USE W/ METAL/PLASTIC, 48 HR FULL CURE, TEMP RANGE 60 TO 80 ° F, GREY, 1.71 FL OZ

SCOTCH-WELD

EPOXY ADHESIVE, USE W/ METAL/PLASTIC, 48 HR FULL CURE, TEMP RANGE 60 TO 80 ° F, GREY, 1.71 FL OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, USE W/ METAL/PLASTIC, 48 HR FULL CURE, TEMP RANGE 60 TO 80 ° F, GREY, 1.71 FL OZ

EPOXY ADHESIVE, USE W/ METAL/PLASTIC, 48 HR FULL CURE, TEMP RANGE 60 TO 80 ° F, GREY, 1.71 FL OZ

SCOTCH-WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.52 / EACH

EHC: EHC :
Min Qty 12 = $738.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMDP1101.64OZGRY
  • Mfr. Model # DP110-1.64OZ-GRY
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.164 lbs

Product Details

This grey epoxy adhesive has a 20-minute functional cure, a full cure in 48 hours, and a temperature range of 60 to 80℉. The cartridge includes 1.71 fluid ounces. This adhesive is designed for use on metal and plastic.

Technical Specs

  • ItemEpoxy Adhesive
  • Coverage320 sq ft/gal
  • Cured ColourGrey
  • For Use WithApplicator, Mixing Tip
  • Interior/ExteriorInterior and Exterior
  • Marine GradeNo
  • VOC Content Weight0 g/L
  • Water ResistanceNot Water-Resistant
  • Maximum Application Temperature80 Degrees F
  • Resin TypeEpoxy
  • Shear Strength3,500 psi
  • Total Volume48.5 mL
  • Minimum Viscosity40,000 cP
  • Primary ApplicationsVibration and Impact Resistance
  • Tensile Strength3,500 psi
  • Container Type Dual-Cartridge
  • Cure Method Ambient
  • Features Handling Strength In 20 min, Controlled Flow, Duo-Pak Cartridge Dispensing System
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood
  • VOC Content Weight Percentage 0
  • Working Time 10 min
  • Maximum Performance Temperature 180 Degrees F
  • Series DP110
  • Standards OSHA 29 CFR 1910.1200, TSCA
  • Maximum Viscosity 90,000 cP
  • Non-Sagging No
  • Full Cure Time 48 hr
  • Hardener Colour Black
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list