!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, EXTREMEHEAT, AMBIENT CURED, 3 FL OZ, CAN, GREY, PASTE

EPOXY ADHESIVE, EXTREMEHEAT, AMBIENT CURED, 3 FL OZ, CAN, GREY, PASTE

J-B WELD

EPOXY ADHESIVE, EXTREMEHEAT, AMBIENT CURED, 3 FL OZ, CAN, GREY, PASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, EXTREMEHEAT, AMBIENT CURED, 3 FL OZ, CAN, GREY, PASTE

EPOXY ADHESIVE, EXTREMEHEAT, AMBIENT CURED, 3 FL OZ, CAN, GREY, PASTE

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.81 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB37901CAN
  • Mfr. Model # 37901CAN
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

J-B Weld Extreme Heat High Temperature Resistant Metallic Paste is formulated to allow for repairs to iron, steel and metal in high temperature environments (2400 Degrees F/1300 Degrees C). When cured, this metallic compound can be drilled, machined or sanded. It is great for repairing cracks, small gaps, seam connections or holes in exhaust manifolds, pipe connections, mufflers, catalytic converters, outdoor grills, gas and commercial furnaces and water heaters. This product is non-flammable an

Technical Specs

  • ItemEpoxy Adhesive
  • Coverage1 7/8 cu in
  • Cured ColourGrey
  • Low OdorNo
  • Materials BondedMetal
  • Water ResistanceNot Water-Resistant
  • Maximum Application Temperature250 Degrees F
  • Resin TypeEpoxy
  • StandardsOSHA 29 CFR 1910.1200
  • Non-SaggingYes
  • Full Cure Time1 hr
  • Container Type Can
  • Cure Method Ambient
  • Interior/Exterior Interior and Exterior
  • Marine Grade No
  • VOC Content Weight Percentage Less Than 1%
  • Working Time 1 hr
  • Maximum Performance Temperature 1,000 Degrees F
  • Series ExtremeHeat
  • Total Volume 3 fl oz
  • Primary Applications Metals
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list