!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, DUAL CARTRIDGE, SERIES PC7255, SHEAR-STRENGTH, 4HR CURE, MIX RATIO 2:1, GREY, 900ML

EPOXY ADHESIVE, DUAL CARTRIDGE, SERIES PC7255, SHEAR-STRENGTH, 4HR CURE, MIX RATIO 2:1, GREY, 900ML

LOCTITE

EPOXY ADHESIVE, DUAL CARTRIDGE, SERIES PC7255, SHEAR-STRENGTH, 4HR CURE, MIX RATIO 2:1, GREY, 900ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, DUAL CARTRIDGE, SERIES PC7255, SHEAR-STRENGTH, 4HR CURE, MIX RATIO 2:1, GREY, 900ML

EPOXY ADHESIVE, DUAL CARTRIDGE, SERIES PC7255, SHEAR-STRENGTH, 4HR CURE, MIX RATIO 2:1, GREY, 900ML

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $409.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2464244
  • Mfr. Model # 2464244
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

This dual-cartridge PC7255 epoxy adhesive is for use on metal, has a shear strength of PSI 4500, and is available in a 900-millilitre tube. With a three-hour functional cure and four-hour full cure, this adhesive has grey epoxy, a maximum temperature of 230℉, 2.7 square foot coverage, and a mixing ratio of 2:1.

Technical Specs

  • ItemEpoxy Adhesive
  • Coverage2.7 sq ft
  • Materials BondedMetal
  • Maximum Performance Temperature230 Degrees F
  • SeriesPC 7255
  • Total Volume900 ml
  • Container Type Dual-Cartridge
  • For Use With Chutes, Condensers, Heat Exchangers, Housings, Lining Tanks, Pump Impeller, Valve Bodies
  • Maximum Application Temperature 230 Degrees F
  • Resin Type Epoxy
  • Shear Strength 4,500 psi
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list