!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PC 7255 EPOXY ADHESIVE, DUAL-CARTRIDGE, 7 DAY CURE, 4 HOUR WORKING TIME, 15400 PSI

PC 7255 EPOXY ADHESIVE, DUAL-CARTRIDGE, 7 DAY CURE, 4 HOUR WORKING TIME, 15400 PSI

LOCTITE

PC 7255 EPOXY ADHESIVE, DUAL-CARTRIDGE, 7 DAY CURE, 4 HOUR WORKING TIME, 15400 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PC 7255 EPOXY ADHESIVE, DUAL-CARTRIDGE, 7 DAY CURE, 4 HOUR WORKING TIME, 15400 PSI

PC 7255 EPOXY ADHESIVE, DUAL-CARTRIDGE, 7 DAY CURE, 4 HOUR WORKING TIME, 15400 PSI

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $421.28 / EACH

EHC: EHC :
Min Qty 4 = $1,685.12

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2462905
  • Mfr. Model # 2462905
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

This PC 7255 epoxy adhesive is green and comes in a dual-cartridge. It meets the standards for ISO 604. This epoxy adhesive features corrosion resistant, easy to use, low friction, sprayable and includes resin and hardener. In addition, it is for use with chutes, heat exchanges and condensers, lining tanks, pipes, resurfacing and repairing rudders and pintel housings, it has a working time of 4 hour and has a tensile strength of 6815 psi.

Technical Specs

  • ItemEpoxy Adhesive
  • Coverage2.7 sq m
  • Cured ColourGreen
  • For Use WithChutes, Heat Exchanges and Condensers, Lining Tanks, Pipes, Resurfacing and Repairing Rudders and Pintel Housings and Resurfacing Cooling Pump Impellers and Butterfly Valves
  • Materials BondedMetal
  • Resin TypeEpoxy
  • Shear Strength15,400 psi
  • Total Volume1.125 ml
  • Non-SaggingNo
  • Full Cure Time7 Days
  • Hardener ColourBlue, Grey
  • Container Type Dual-Cartridge
  • Cure Method Ambient
  • Features Corrosion Resistant, Easy to Use, Low Friction, Sprayable
  • Included Components Resin and Hardener
  • Working Time 4 hr
  • Series PC 7255
  • Standards ISO 604
  • Maximum Viscosity 5,000 cP
  • Primary Applications Butterfly Valves, Chutes, Condensers, Heat Exchanges, Lining Tanks, Pintel Housings, Pipes, Repairing Rudders, Resurfacing, Resurfacing Cooling Pump Impellers
  • Tensile Strength 6,815 psi
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories