EPOXY ADHESIVE, GENERAL PURPOSE, 24/48 HR FULL CURE, TEMP RANGE 60 TO 80 ° F, CLEAR, 1.71 FL OZ
EPOXY ADHESIVE, GENERAL PURPOSE, 24/48 HR FULL CURE, TEMP RANGE 60 TO 80 ° F, CLEAR, 1.71 FL OZ
SCOTCH-WELD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This clear general purpose epoxy adhesive has a 20-minute functional cure, a full cure in 24 to 48 hours, and a temperature range of 60 to 80℉. The cartridge includes 1.71 fluid ounces. This adhesive has 3500 PSI and bonds a variety of materials.
Technical Specs
Item Epoxy Adhesive
Coverage 320 sq ft/gal
Cured Colour Clear
For Use With Applicator, Mixing Tip
Interior/Exterior Interior and Exterior
Marine Grade No
VOC Content Weight Less Than 20 g/L
Water Resistance Not Water-Resistant
Maximum Application Temperature 80 Degrees F
Resin Type Epoxy
Shear Strength 2,000 psi
Total Volume 48.5 mL
Minimum Viscosity 1,000 cP
Primary Applications Metals
Tensile Strength 600 psi
Container Type Dual-Cartridge
Cure Method Ambient
Features Flexible Bond, Impact Resistant, Vibration Resistant
Included Components Resin and Hardener
Low Odor No
Materials Bonded Ceramic, Glass, Metal, Plastic, Wood
VOC Content Weight Percentage 0.015
Working Time 5 min
Maximum Performance Temperature 180 Degrees F
Series DP105
Standards ASTM D1876, ASTM D2240, ASTM D882, ASTM E1131
Maximum Viscosity 16,000 cP
Non-Sagging No
Full Cure Time 48 hr
Hardener Colour Clear
Country of Origin United States
(subject to change)